• 26
  • 416
  • 15
  • 5
  • 60
  • 46
  • 17
  • 20
  • 3
568 Products showing for Hose Clamps
Product Image

GOODALL Hose clamp FIXXED WG stainless steel 316/W5 25-40

  • Eriks:11903255
  • Type:FIXXED WG
  • Material:AISI 316
  • Clamping range:from 25 to 40 mm

€1.29/ pieceexcl. VAT

€1.56incl. VAT

59 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Hose clamp FIXXED POWER 2B galvanized steel /W1 30-40

  • Eriks:11184651
  • Manufacturer:D030A
  • Tape width:20 mm
  • Clamping range:from 30 to 40.9 mm
  • Surface protection:Cr6-free zinc plated

€2.51/ pieceexcl. VAT

€3.04incl. VAT

25 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Hose clamp FIXXED WG stainless steel 304/W4 32-50 packing=50 pieces

  • Eriks:11903232
  • Type:FIXXED WG
  • Material:AISI 304
  • Clamping range:from 32 to 50 mm

€1.02/ pieceexcl. VAT

€1.23incl. VAT

508 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Hose clamp FIXXED POWER 2B stainless steel 304/W4 54-60

  • Eriks:11903352
  • Manufacturer:11903352
  • Tape width:22 mm
  • Clamping range:from 54 to 60.9 mm

€8.29/ pieceexcl. VAT

€10.03incl. VAT

253 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Hose clamp FIXXED Mini stainless steel 304/W4 7-9 packing=100 pieces

  • Eriks:11903393
  • Type:Fixxed Mini
  • Material:AISI 304
  • Clamping range:from 7 to 9 mm

€0.81/ pieceexcl. VAT

€0.98incl. VAT

201 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Hose clamp FIXXED Mini stainless steel 304/W4 8-10 packing=100 pieces

  • Eriks:11903394
  • Type:Fixxed Mini
  • Material:AISI 304
  • Clamping range:from 8 to 10 mm

€0.81/ pieceexcl. VAT

€0.98incl. VAT

530 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Hose clamp SPIRALEX for hose DN38-45

  • Eriks:10016320
  • Tape width:9 mm
  • Clamping range:from 46 to 55 mm

€10.40/ pieceexcl. VAT

€12.58incl. VAT

161 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Hose clamp FIXXED WG galvanized steel/W1 25-40 packing=50 pieces

  • Eriks:11903207
  • Type:FIXXED WG
  • Material:Stainless steel
  • Clamping range:from 25 to 40 mm

€0.91/ pieceexcl. VAT

€1.10incl. VAT

1810 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Hose clamp FIXXED POWER 2B galvanized steel /W1 129-145

  • Eriks:11903345
  • Manufacturer:11903345
  • Tape width:26 mm
  • Clamping range:from 129 to 145.9 mm
  • Surface protection:Cr6-free zinc plated

€8.49/ pieceexcl. VAT

€10.27incl. VAT

52 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Hose clamp FIXXED POWER 1B galvanized steel /W1 36-39

  • Eriks:11903278
  • Type:Fixxed Power
  • Material:Steel galvanised
  • Clamping range:from 36 to 39 mm

€1.17/ pieceexcl. VAT

€1.42incl. VAT

78 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Hose clamp FIXXED WG stainless steel 316/W5 12-22

  • Eriks:11903252
  • Type:FIXXED WG
  • Material:AISI 316
  • Clamping range:from 12 to 20 mm

€0.99/ pieceexcl. VAT

€1.20incl. VAT

767 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Hose clamp FIXXED WG stainless steel 316/W5 40-60

  • Eriks:11903257
  • Type:FIXXED WG
  • Material:AISI 316
  • Clamping range:from 40 to 60 mm

€1.48/ pieceexcl. VAT

€1.79incl. VAT

170 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Hose clamp FIXXED WG stainless steel 304/W4 25-40

  • Eriks:11903231
  • Type:FIXXED WG
  • Material:AISI 304
  • Clamping range:from 25 to 40 mm

€0.95/ pieceexcl. VAT

€1.15incl. VAT

1352 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Hose clamp SPIRALEX for hose DN50-55

  • Eriks:10016321
  • Tape width:9 mm
  • Clamping range:from 56 to 65 mm

€10.40/ pieceexcl. VAT

€12.58incl. VAT

70 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Hose clamp SPIRALEX for hose DN30-35

  • Eriks:11192429
  • Clamping range:from 37 to 45 mm
  • Tape width:9 mm

€10.40/ pieceexcl. VAT

€12.58incl. VAT

58 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Hose clamp SPIRALEX for hose DN25

  • Eriks:11192428
  • Clamping range:from 30 to 36 mm
  • Tape width:9 mm

€10.40/ pieceexcl. VAT

€12.58incl. VAT

26 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Hose clamp SPIRALEX for hose DN60-65

  • Eriks:11192430
  • Clamping range:from 67 to 75 mm
  • Tape width:9 mm

€11.57/ pieceexcl. VAT

€14.00incl. VAT

160 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Hose clamp FIXXED WG stainless steel 304/W4 12-22 packing=50 pieces

  • Eriks:11903228
  • Type:FIXXED WG
  • Material:AISI 304
  • Clamping range:from 12 to 20 mm

€0.69/ pieceexcl. VAT

€0.83incl. VAT

785 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Hose clamp FIXXED POWER 1B stainless steel 304/W4 32-35

  • Eriks:11903308
  • Manufacturer:11903308
  • Type:Fixxed Power
  • Material:AISI 304
  • Clamping range:from 32 to 35 mm

€3.26/ pieceexcl. VAT

€3.94incl. VAT

309 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Hose clamp FIXXED WG stainless steel 304/W4 10-16 packing=50 pieces

  • Eriks:11903227
  • Type:FIXXED WG
  • Material:AISI 304
  • Clamping range:from 10 to 16 mm

€0.65/ pieceexcl. VAT

€0.79incl. VAT

832 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Hose clamp FIXXED POWER 1B stainless steel 304/W4 26-28

  • Eriks:11903306
  • Manufacturer:11903306
  • Type:Fixxed Power
  • Material:AISI 304
  • Clamping range:from 26 to 28 mm

€2.67/ pieceexcl. VAT

€3.23incl. VAT

215 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Hose clamp FIXXED WG stainless steel 304/W4 16-27 packing=50 pieces

  • Eriks:11903229
  • Type:FIXXED WG
  • Material:AISI 304
  • Clamping range:from 16 to 25 mm

€0.88/ pieceexcl. VAT

€1.06incl. VAT

531 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Hose clamp FIXXED POWER 1B galvanized steel /W1 56-59

  • Eriks:11903283
  • Manufacturer:11903283
  • Type:Fixxed Power
  • Material:Steel galvanised
  • Clamping range:from 56 to 59 mm

€1.62/ pieceexcl. VAT

€1.96incl. VAT

483 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Hose clamp FIXXED POWER 1B galvanized steel /W1 23-25

  • Eriks:11903274
  • Type:Fixxed Power
  • Material:Steel galvanised
  • Clamping range:from 23 to 25 mm

€0.94/ pieceexcl. VAT

€1.14incl. VAT

126 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Hoseclamp FIXXED WG ST/W1 302-325 P=50

  • Eriks:12056448
  • Type:FIXXED WG
  • Material:Stainless steel
  • Clamping range:from 302 to 325 mm

€4.84/ pieceexcl. VAT

€5.86incl. VAT

Sold per: 10Min. order: 10

30 In stock - Estimated delivery date 13/11/2026