Hose Clips

  • 368
  • 15
  • 5
  • 63
  • 8
  • 46
  • 17
  • 20
  • 3
470 Products showing for Hose Clips
Product Image

GOODALL Hose clamp FIXXED POWER 2B galvanized steel /W1 112-128

  • Eriks:11903344
  • Manufacturer:11903344
  • Tape width:24 mm
  • Clamping range:from 112 to 128.9 mm
  • Surface protection:Cr6-free zinc plated

€6.31/ pieceexcl. VAT

€7.64incl. VAT

218 In stock - Estimated delivery date 26/10/2026
Product Image

GOODALL Hose clamp FIXXED POWER 2B galvanized steel /W1 47-53

  • Eriks:11903337
  • Manufacturer:RXDS047
  • Tape width:22 mm
  • Clamping range:from 47 to 53.9 mm
  • Surface protection:Cr6-free zinc plated

€3.41/ pieceexcl. VAT

€4.13incl. VAT

168 In stock - Estimated delivery date 26/10/2026
Product Image

GOODALL Hose clamp SPIRALEX for hose DN180

  • Eriks:10016327
  • Tape width:9 mm
  • Clamping range:from 180 to 180 mm

€24.12/ pieceexcl. VAT

€29.19incl. VAT

Estimated delivery date - 26/11/2026
Product Image

GOODALL Hose clamp FIXXED HD stainless steel 304/W4 25-45 packing=10 pieces

  • Eriks:11903366
  • Manufacturer:RXHD4025
  • Tape width:16 mm
  • Clamping range:from 25 to 45 mm

€2.54/ pieceexcl. VAT

€3.07incl. VAT

231 In stock - Estimated delivery date 26/10/2026
Product Image

GOODALL Hose clamp FIXXED POWER 2B stainless steel 304/W4 79-89

  • Eriks:11903355
  • Manufacturer:RXDS4079
  • Tape width:24 mm
  • Clamping range:from 79 to 89.9 mm

€12.61/ pieceexcl. VAT

€15.26incl. VAT

15 In stock - Estimated delivery date 26/10/2026
Product Image

GOODALL Hose clamp FIXXED POWER 1B galvanized steel /W1 80-85

  • Eriks:11903288
  • Type:Fixxed Power
  • Material:Steel galvanised
  • Clamping range:from 80 to 85 mm

€2.74/ pieceexcl. VAT

€3.32incl. VAT

93 In stock - Estimated delivery date 26/10/2026
Product Image

GOODALL Hose clamp FIXXED POWER 1B galvanized steel /W1 26-28

  • Eriks:11903275
  • Manufacturer:11903275
  • Type:Fixxed Power
  • Material:Steel galvanised
  • Clamping range:from 26 to 28 mm

€0.94/ pieceexcl. VAT

€1.14incl. VAT

Sold per: 100Min. order: 100

112 In stock - Estimated delivery date 26/10/2026
Product Image

GOODALL Hose clamp FIXXED WG stainless steel 304/W4 25-40

  • Eriks:11903231
  • Type:FIXXED WG
  • Material:AISI 304
  • Clamping range:from 25 to 40 mm

€0.95/ pieceexcl. VAT

€1.15incl. VAT

103 In stock - Estimated delivery date 26/10/2026
Product Image

GOODALL Hose clamp FIXXED WG galvanized steel/W1 10-16 packing=100 pieces

  • Eriks:11903203
  • Type:FIXXED WG
  • Material:Stainless steel
  • Clamping range:from 10 to 16 mm

€1.65/ pieceexcl. VAT

€2.00incl. VAT

507 In stock - Estimated delivery date 26/10/2026
Product Image

GOODALL Hose clamp FIXXED WG galvanized steel/W1 32-50 packing=50 pieces

  • Eriks:11903208
  • Type:FIXXED WG
  • Material:Stainless steel
  • Clamping range:from 32 to 50 mm

€1.15/ pieceexcl. VAT

€1.39incl. VAT

1157 In stock - Estimated delivery date 26/10/2026
Product Image

GOODALL Hose clamp FIXXED POWER 1B galvanized steel /W1 32-35

  • Eriks:11903277
  • Type:Fixxed Power
  • Material:Steel galvanised
  • Clamping range:from 32 to 35 mm

€1.17/ pieceexcl. VAT

€1.42incl. VAT

Estimated delivery date - 17/11/2026
Product Image

GOODALL Hose clamp FIXXED WG stainless steel 304/W4 120-140 packing=20 pieces

  • Eriks:11903241
  • Type:FIXXED WG
  • Material:AISI 304
  • Clamping range:from 120 to 140 mm

€1.67/ pieceexcl. VAT

€2.02incl. VAT

390 In stock - Estimated delivery date 26/10/2026
Product Image

GOODALL Hose clamp FIXXED WG galvanized steel/W1 50-70 packing=25 pieces

  • Eriks:11903210
  • Type:FIXXED WG
  • Material:Stainless steel
  • Clamping range:from 50 to 70 mm

€1.22/ pieceexcl. VAT

€1.48incl. VAT

502 In stock - Estimated delivery date 26/10/2026
Product Image

GOODALL Hose clamp FIXXED WG stainless steel 316/W5 20-32

  • Eriks:11903254
  • Type:FIXXED WG
  • Material:AISI 316
  • Clamping range:from 20 to 32 mm

€1.19/ pieceexcl. VAT

€1.44incl. VAT

305 In stock - Estimated delivery date 26/10/2026
Product Image

GOODALL Hose clamp FIXXED HD stainless steel 304/W4 70-92 packing=20 pieces

  • Eriks:11903372
  • Manufacturer:RXHD4070
  • Tape width:16 mm
  • Clamping range:from 70 to 92 mm

€2.96/ pieceexcl. VAT

€3.58incl. VAT

81 In stock - Estimated delivery date 26/10/2026
Product Image

GOODALL Hose clamp SPIRALEX for hose DN100-102

  • Eriks:10016324
  • Tape width:9 mm
  • Clamping range:from 106 to 115 mm

€15.15/ pieceexcl. VAT

€18.33incl. VAT

39 In stock - Estimated delivery date 26/10/2026
Product Image

GOODALL Hose clamp FIXXED POWER 2B stainless steel 316/W5 70-80

  • Eriks:11184737
  • Tape width:24 mm
  • Clamping range:from 71 to 80 mm

€85.46/ pieceexcl. VAT

€103.41incl. VAT

Estimated delivery date - 09/11/2026
Product Image

GOODALL Hose clamp FIXXED POWER 2B galvanized steel /W1 90-100

  • Eriks:11903342
  • Manufacturer:11903342
  • Tape width:24 mm
  • Clamping range:from 90 to 100.9 mm
  • Surface protection:Cr6-free zinc plated

€5.82/ pieceexcl. VAT

€7.04incl. VAT

22 In stock - Estimated delivery date 26/10/2026
Product Image

GOODALL Hose clamp FIXXED Mini stainless steel 304/W4 14-16 packing=50 pieces

  • Eriks:11903400
  • Type:Fixxed Mini
  • Material:AISI 304
  • Clamping range:from 14 to 16 mm

€0.88/ pieceexcl. VAT

€1.06incl. VAT

291 In stock - Estimated delivery date 26/10/2026
Product Image

GOODALL Hose clamp FIXXED POWER 2B galvanized steel /W1 101-111

  • Eriks:11903343
  • Manufacturer:11903343
  • Tape width:24 mm
  • Clamping range:from 101 to 111.9 mm
  • Surface protection:Cr6-free zinc plated

€6.21/ pieceexcl. VAT

€7.51incl. VAT

6 In stock - Estimated delivery date 26/10/2026
Product Image

GOODALL Hose clamp FIXXED WG stainless steel 304/W4 8-12 packing=50 pieces

  • Eriks:11903226
  • Type:FIXXED WG
  • Material:AISI 304
  • Clamping range:from 8 to 12 mm

€0.65/ pieceexcl. VAT

€0.79incl. VAT

298 In stock - Estimated delivery date 26/10/2026
Product Image

GOODALL Hose clamp FIXXED POWER 1B stainless steel 304/W4 32-35

  • Eriks:11903308
  • Manufacturer:11903308
  • Type:Fixxed Power
  • Material:AISI 304
  • Clamping range:from 32 to 35 mm

€3.26/ pieceexcl. VAT

€3.94incl. VAT

313 In stock - Estimated delivery date 26/10/2026
Product Image

GOODALL Hose clamp FIXXED POWER 1B stainless steel 304/W4 36-39

  • Eriks:11903309
  • Type:Fixxed Power
  • Material:AISI 304
  • Clamping range:from 36 to 39 mm

€3.31/ pieceexcl. VAT

€4.01incl. VAT

Estimated delivery date - 17/11/2026
Product Image

GOODALL Hose clamp SPIRALEX for hose DN50-55

  • Eriks:10016321
  • Tape width:9 mm
  • Clamping range:from 56 to 65 mm

€10.40/ pieceexcl. VAT

€12.58incl. VAT

110 In stock - Estimated delivery date 26/10/2026
Product Image

GOODALL Hose clamp SPIRALEX for hose DN70-75

  • Eriks:10016322
  • Tape width:9 mm
  • Clamping range:from 76 to 87 mm

€12.74/ pieceexcl. VAT

€15.42incl. VAT

158 In stock - Estimated delivery date 26/10/2026