Round and Flat Steel U-Bolts

  • 2
  • 699
  • 20
  • 42
  • 101
  • 105
  • 154
  • 56
  • 68
  • 7
  • 98
  • 315
  • 1
701 Products showing for Round and Flat Steel U-Bolts
Product Image

STAUFF Round steel U-bolt RBD-A-64-W5-compl-A

  • Eriks:11356111
  • Manufacturer:1110005236
  • Material:Stainless steel 316 (V4A)
  • Thread size metric (M..):12
  • Height:109 mm

€17.11/ pieceexcl. VAT

€20.70incl. VAT

50 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Round steel U-bolt RBD-A-52-W5-compl-A

  • Eriks:11356127
  • Manufacturer:1110006869
  • Material:Stainless steel 316 (V4A)
  • Thread size metric (M..):10
  • Height:92 mm

€14.05/ pieceexcl. VAT

€17.00incl. VAT

7 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Saddle clamp elastomer black 73 Shore-A ZR-518-SA73

  • Eriks:12148785
  • Manufacturer:1130007897
  • Material:Thermoplastic Elastomer

€2.25/ pieceexcl. VAT

€2.72incl. VAT

Sold per: 100Min. order: 100

132 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Round steel U-bolt RB-A-82-W5

  • Eriks:11357101
  • Manufacturer:1130004367
  • Material:Stainless steel 316 (V4A)
  • Thread size metric (M..):12
  • Height:135 mm

€18.59/ pieceexcl. VAT

€22.49incl. VAT

8 In stock - Estimated delivery date 13/11/2026

€7.91/ pieceexcl. VAT

€9.57incl. VAT

41 In stock - Estimated delivery date 13/11/2026

€11.24/ pieceexcl. VAT

€13.60incl. VAT

27 In stock - Estimated delivery date 13/11/2026

€7.63/ pieceexcl. VAT

€9.23incl. VAT

16 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Round steel U-bolt RBD-A-82-W32-compl-A

  • Eriks:11356031
  • Manufacturer:1110004553
  • Material:Steel
  • Surface protection:Zinc Plated
  • Thread size metric (M..):12

€3.70/ pieceexcl. VAT

€4.48incl. VAT

22 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Round steel U-bolt RBD-A-30-W32-compl-A

  • Eriks:11356026
  • Manufacturer:1110004548
  • Material:Steel
  • Surface protection:Zinc Plated
  • Thread size metric (M..):10

€1.80/ pieceexcl. VAT

€2.18incl. VAT

179 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Round steel U-bolt RBD-A-30-W1-compl

  • Eriks:11356009
  • Manufacturer:1110004531
  • Material:Steel
  • Surface protection:Untreated
  • Thread size metric (M..):10

€1.43/ pieceexcl. VAT

€1.73incl. VAT

Estimated delivery date - 22/12/2026
Product Image

STAUFF Round steel U-bolt RBD-A-52-W32-compl-A

  • Eriks:11356029
  • Manufacturer:1110004551
  • Material:Steel
  • Surface protection:Zinc Plated
  • Thread size metric (M..):10

€2.27/ pieceexcl. VAT

€2.75incl. VAT

39 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Round steel U-bolt RBD-A-38-W32-compl-A

  • Eriks:11356027
  • Manufacturer:1110004549
  • Material:Steel
  • Surface protection:Zinc Plated
  • Thread size metric (M..):10

€1.99/ pieceexcl. VAT

€2.41incl. VAT

186 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Round steel U-bolt RBD-A-94-W32-COMPL-A

  • Eriks:11356032
  • Manufacturer:1110004554
  • Material:Steel
  • Surface protection:Zinc Plated
  • Thread size metric (M..):12

€3.79/ pieceexcl. VAT

€4.59incl. VAT

Estimated delivery date - 18/11/2026
Product Image

STAUFF Round steel U-bolt RBD-A-23-W32-compl-A

  • Eriks:11356025
  • Manufacturer:1110004547
  • Material:Steel
  • Surface protection:Zinc Plated
  • Thread size metric (M..):10

€1.76/ pieceexcl. VAT

€2.13incl. VAT

40 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Pipe saddle long RUL-76.1-PP

  • Eriks:11356848
  • Manufacturer:1130002302
  • Suitable for pipe diameter:76.1 mm
  • Material:Polypropylene

€5.87/ pieceexcl. VAT

€7.10incl. VAT

Estimated delivery date - 26/11/2026
Product Image

STAUFF Pipe saddle long RUL-219.1-PP-BK

  • Eriks:11357258
  • Manufacturer:1130004535
  • Suitable for pipe diameter:219.1 mm
  • Material:Polypropylene

€14.57/ pieceexcl. VAT

€17.63incl. VAT

15 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Pipe saddle long RUL-60.3-PA

  • Eriks:11356828
  • Manufacturer:1130002243
  • Suitable for pipe diameter:60.3 mm
  • Material:Polyamide

€10.40/ pieceexcl. VAT

€12.58incl. VAT

15 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Round steel U-bolt with plastic pipe saddle RB+RUK-168.3-PP-W1

  • Eriks:11355898
  • Manufacturer:1110004408
  • Material:Steel
  • Surface protection:Untreated
  • Thread size metric (M..):16

€20.76/ pieceexcl. VAT

€25.12incl. VAT

Estimated delivery date - 08/01/2027
Product Image

STAUFF Round steel U-bolt RBD-A-46-W32-compl-A

  • Eriks:11356028
  • Manufacturer:1110004550
  • Material:Steel
  • Surface protection:Zinc Plated
  • Thread size metric (M..):10

€2.17/ pieceexcl. VAT

€2.63incl. VAT

Estimated delivery date - 25/11/2026

€11.65/ pieceexcl. VAT

€14.10incl. VAT

Estimated delivery date - 24/11/2026

€9.30/ pieceexcl. VAT

€11.25incl. VAT

Estimated delivery date - 24/11/2026
Product Image

STAUFF Pipe saddle short RUK-88.9-PA

  • Eriks:11357230
  • Manufacturer:1130004502
  • Suitable for pipe diameter:88.9 mm
  • Material:Polyamide

€5.55/ pieceexcl. VAT

€6.72incl. VAT

Estimated delivery date - 26/11/2026
Product Image

STAUFF Round steel U-bolt RBD-A-176-W32-COMPL-A

  • Eriks:1010405
  • Manufacturer:1110004557
  • Material:Steel
  • Surface protection:Zinc Plated
  • Thread size metric (M..):16

€11.05/ pieceexcl. VAT

€13.37incl. VAT

Estimated delivery date - 25/11/2026

€8.70/ pieceexcl. VAT

€10.53incl. VAT

Estimated delivery date - 24/11/2026

€11.15/ pieceexcl. VAT

€13.49incl. VAT

Estimated delivery date - 06/01/2027