STAUFF

STAUFF Round steel U-bolt with pipe saddle long RB+RUL-33.7-PA-W1

  • ERIKS:11355979
Image 1
Save to list

€11.15/ pieceexcl. VAT

€13.49incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RB+RUL
Material
Steel
Surface protection
Untreated
Thread size metric (M..)
10
Height
81 mm
Thread Length
48 mm
Nominal pipe size
DN25 in
Outer pipe diameter
33.7 mm
Dual spacing screw thread
48 mm
With nuts
Yes
Number of nuts
4
With saddle piece
Yes