Products
Brands
About Eriks
Customer service
BE - English
Home
High Pressure Seamless Tubes
High Pressure Seamless Tubes
Products
Log in to see your specific pricing.
Log in
Show in stock only
Brand
VAN LEEUWEN
1
Wall thickness [mm]
2
1
Max. pressure [bar]
175
1
Material
Outer pipe diameter [mm]
Nominal inner diameter
Log in to see your specific pricing.
Log in
1
Products showing for
High Pressure Seamless Tubes
VAN LEEUWEN HP stainless steel 316L seamless tube 30x2 mm
Eriks
:
12937129
Manufacturer:
155195
Outer pipe diameter:
30 mm
Wall thickness:
2 mm
Nominal inner diameter:
26
See all variants
This product is no longer offered.
Explore similar products in our assortment
Log in