

€1,032.12/ pieceexcl. VAT
€1,248.87incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | BPS |
Type | Bypass Filter Unit |
Number of filter housings | 1 |
Code digit | BPS-1-30-H-B-V-O-O |
Max. oilflow | 4.2 l/min |
Max. operating pressure | 420 bar |
Connection | Suction side G1/4 , return side G1/2 |
Valve type | Flow control valve |
With dirt indicator | Optic |
Filter element included | Yes |
Filter element material | Cellulose |
Filter fineness | 0.5 µm |
Filter housing material | Aluminum anodized |
Material sealing | NBR |