






€1,035.00/ pieceexcl. VAT
€1,252.35incl. VAT
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | R + L |
Type | Inline |
Version | AC motor |
Voltage | 230/400 VAC |
Max. operating pressure | 20 bar |
Size | 10 |
Number of circulations | 2 |
Rotational speed | 3000 rpm |
Max. oilflow | 150 l/min |
€57.87/ pieceexcl. VAT
€70.02incl. VAT
Estimated delivery date - 03/12/2026€57.87/ pieceexcl. VAT
€70.02incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 03/12/2026