Mud Box Strainers

  • 175
  • 3
  • 3
  • 32
  • 37
  • 22
  • 38
  • 11
193 Products showing for Mud Box Strainers

€1,193.00/ pieceexcl. VAT

€1,443.53incl. VAT

22 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Suction screen Type: 1190 Steel, galvanized 8mm DIN 87160 DN65

  • Eriks:13409768
  • Manufacturer:631888
  • Mesh width of filter element:8 mm
  • Nom. inner diameter of filter housing:DN65

€384.00/ pieceexcl. VAT

€464.64incl. VAT

45 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Mudbox strainer Type: 1187 Cast iron EN-JL1040/Stainless steel 316 5 mm Straight PN4 Flange DN125 Pressure rating flange: PN10

  • Eriks:13449794
  • Manufacturer:660310
  • Nominal inner diameter:DN125
  • Pressure rating:PN4
  • Pressure rating flange:PN10

€1,617.00/ pieceexcl. VAT

€1,956.57incl. VAT

6 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Mudbox strainer Type: 1187 Cast iron EN-JL1040/Stainless steel 316 8 mm Straight PN4 Flange DN125 Pressure rating flange: PN10

  • Eriks:11812029
  • Manufacturer:495812
  • Nominal inner diameter:DN125
  • Pressure rating:PN4
  • Pressure rating flange:PN10

€1,617.00/ pieceexcl. VAT

€1,956.57incl. VAT

14 In stock - Estimated delivery date 13/11/2026

€857.00/ pieceexcl. VAT

€1,036.97incl. VAT

24 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Mudbox strainer Type: 1188 Cast iron EN-JL1040/Stainless steel 316 8 mm Right-angled PN4 Flange DN250 Pressure rating flange: PN10

  • Eriks:13453583
  • Manufacturer:669723
  • Nominal inner diameter:DN250
  • Pressure rating:PN4
  • Pressure rating flange:PN10

€4,348.00/ pieceexcl. VAT

€5,261.08incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Mudbox strainer Type: 1187 Cast iron EN-JL1040/Stainless steel 316 8 mm Straight PN4 Flange DN150 Pressure rating flange: PN10

  • Eriks:13449786
  • Manufacturer:660300
  • Nominal inner diameter:DN150
  • Pressure rating:PN4
  • Pressure rating flange:PN10

€1,865.00/ pieceexcl. VAT

€2,256.65incl. VAT

14 In stock - Estimated delivery date 13/11/2026

€949.00/ pieceexcl. VAT

€1,148.29incl. VAT

16 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Mudbox strainer Type: 1187 Cast iron EN-JL1040/Stainless steel 316 8 mm Straight PN4 Flange DN200 Pressure rating flange: PN10

  • Eriks:13449787
  • Manufacturer:660301
  • Nominal inner diameter:DN200
  • Pressure rating:PN4
  • Pressure rating flange:PN10

€3,519.00/ pieceexcl. VAT

€4,257.99incl. VAT

7 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Mudbox strainer Type: 1187 Cast iron EN-JL1040/Stainless steel 316 5 mm Straight PN4 Flange DN150 Pressure rating flange: PN10

  • Eriks:13223197
  • Manufacturer:660311
  • Nominal inner diameter:DN150
  • Pressure rating:PN4
  • Pressure rating flange:PN10

€1,884.00/ pieceexcl. VAT

€2,279.64incl. VAT

9 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Mudbox strainer Type: 1187 Cast iron EN-JL1040/Stainless steel 316 5 mm Straight PN4 Flange DN200 Pressure rating flange: PN10

  • Eriks:13449795
  • Manufacturer:660312
  • Nominal inner diameter:DN200
  • Pressure rating:PN4
  • Pressure rating flange:PN10

€3,519.00/ pieceexcl. VAT

€4,257.99incl. VAT

10 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Suction screen Type: 1190 Steel, galvanized 8mm DIN 87160 DN50

  • Eriks:13409767
  • Manufacturer:631887
  • Mesh width of filter element:8 mm
  • Nom. inner diameter of filter housing:DN50

€370.00/ pieceexcl. VAT

€447.70incl. VAT

53 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Mudbox strainer Type: 1187 Cast iron EN-JL1040/Stainless steel 316 8 mm Straight PN4 Flange DN80 Pressure rating flange: PN10

  • Eriks:11812027
  • Manufacturer:495808
  • Nominal inner diameter:DN80
  • Pressure rating:PN4
  • Pressure rating flange:PN10

€924.50/ pieceexcl. VAT

€1,118.65incl. VAT

49 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Suction screen Type: 1190 Steel, galvanized 8mm DIN 87160 DN100

  • Eriks:13354084
  • Manufacturer:631890
  • Mesh width of filter element:8 mm
  • Nom. inner diameter of filter housing:DN100

€575.00/ pieceexcl. VAT

€695.75incl. VAT

67 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Mudbox filter element Type: 1187X Stainless steel 3mm DN50 Suitable for type 1187

  • Eriks:13463235
  • Manufacturer:661266
  • Suitable for type/series:1187
  • Mesh width of filter element:3 mm
  • Nom. inner diameter of filter housing:DN50

€306.50/ pieceexcl. VAT

€370.87incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Mudbox strainer Type: 1187 Cast iron EN-JL1040/Stainless steel 316 8 mm Straight PN4 Flange DN100 Pressure rating flange: PN10

  • Eriks:11812028
  • Manufacturer:495810
  • Nominal inner diameter:DN100
  • Pressure rating:PN4
  • Pressure rating flange:PN10

€1,193.00/ pieceexcl. VAT

€1,443.53incl. VAT

36 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Mudbox strainer Type: 1187 Cast iron EN-JL1040/Stainless steel 316 5 mm Straight PN4 Flange DN100 Pressure rating flange: PN10

  • Eriks:13449793
  • Manufacturer:660309
  • Nominal inner diameter:DN100
  • Pressure rating:PN4
  • Pressure rating flange:PN10

€1,193.00/ pieceexcl. VAT

€1,443.53incl. VAT

6 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Mudbox filter element Type: 1188X Stainless steel 8mm DN100 Suitable for type 1188

  • Eriks:13465016
  • Manufacturer:661295
  • Suitable for type/series:1188
  • Mesh width of filter element:8 mm
  • Nom. inner diameter of filter housing:DN100

€707.50/ pieceexcl. VAT

€856.08incl. VAT

36 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Suction screen Type: 1190 Stainless steel 8mm DIN 87160 DN65

  • Eriks:13409771
  • Manufacturer:631893
  • Mesh width of filter element:8 mm
  • Nom. inner diameter of filter housing:DN65

€833.50/ pieceexcl. VAT

€1,008.54incl. VAT

20 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Suction screen Type: 1190 Stainless steel 8mm DIN 87160 DN50

  • Eriks:12649209
  • Mesh width of filter element:8 mm
  • Nom. inner diameter of filter housing:DN50

€736.50/ pieceexcl. VAT

€891.17incl. VAT

62 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Suction screen Type: 1190 Steel, galvanized 8mm DIN 87160 DN80

  • Eriks:13409769
  • Manufacturer:631889
  • Mesh width of filter element:8 mm
  • Nom. inner diameter of filter housing:DN80

€477.00/ pieceexcl. VAT

€577.17incl. VAT

39 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Suction screen Type: 1190 Steel, galvanized 8mm DIN 87160 DN150

  • Eriks:12035754
  • Mesh width of filter element:8 mm
  • Nom. inner diameter of filter housing:DN150

€821.00/ pieceexcl. VAT

€993.41incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Suction screen Type: 1190 Steel, galvanized 8mm DIN 87160 DN40

  • Eriks:13409803
  • Manufacturer:631898
  • Mesh width of filter element:8 mm
  • Nom. inner diameter of filter housing:DN40

€492.00/ pieceexcl. VAT

€595.32incl. VAT

25 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Mudbox filter element Type: 1188X Stainless steel 8mm DN150 Suitable for type 1188

  • Eriks:13465018
  • Manufacturer:661297
  • Suitable for type/series:1188
  • Mesh width of filter element:8 mm
  • Nom. inner diameter of filter housing:DN150

€1,527.00/ pieceexcl. VAT

€1,847.67incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Mudbox filter element Type: 1188X Stainless steel 8mm DN80 Suitable for type 1188

  • Eriks:13465015
  • Manufacturer:661294
  • Suitable for type/series:1188
  • Mesh width of filter element:8 mm
  • Nom. inner diameter of filter housing:DN80

€559.00/ pieceexcl. VAT

€676.39incl. VAT

71 In stock - Estimated delivery date 13/11/2026