Filter Elements

  • 3827
  • 897
  • 25
  • 24
  • 16628
  • 88
  • 43
  • 58
  • 2
  • 221
  • 8
  • 60
  • 53
  • 7
  • 7
24181 Products showing for Filter Elements
Product Image

STAUFF Filter element SFC-3660-E

  • Eriks:1054575
  • Manufacturer:1910000990
  • Code digit:SFC-3660-E
  • Filter element material:Stainless steel mesh
  • Filter fineness:60 µm

€60.90/ pieceexcl. VAT

€73.69incl. VAT

6 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Filter element SFC-36125-E

  • Eriks:1055538
  • Manufacturer:1910000991
  • Code digit:SFC-36125-E
  • Filter element material:Metal mesh
  • Filter fineness:125 µm

€60.90/ pieceexcl. VAT

€73.69incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Filter element SFC-3625-E

  • Eriks:1054574
  • Manufacturer:1910000668
  • Code digit:SFC-3625-E
  • Filter element material:Filter paper
  • Filter fineness:25 µm

€26.27/ pieceexcl. VAT

€31.79incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Filter element SE-045-G-20-B/4

  • Eriks:1056596
  • Manufacturer:1020023550
  • Code digit:SE-045-G-20-B/4
  • Size:45
  • Filter element material:Inorganic glass fibre

€73.96/ pieceexcl. VAT

€89.49incl. VAT

113 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Filter element SFC-35125-E

  • Eriks:1055536
  • Manufacturer:1910000871
  • Code digit:SFC-35125-E
  • Filter element material:Metal mesh
  • Filter fineness:125 µm

€47.63/ pieceexcl. VAT

€57.63incl. VAT

6 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Filter element SFC-5725-E

  • Eriks:1054577
  • Manufacturer:1910000443
  • Code digit:SFC-5725-E
  • Filter element material:Filter paper
  • Filter fineness:25 µm

€32.61/ pieceexcl. VAT

€39.46incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Suction strainer SUS-P-102-B24F-200-125-0

  • Eriks:1058309
  • Manufacturer:1910000651
  • Max. oilflow:140 l/min

€31.03/ pieceexcl. VAT

€37.55incl. VAT

Estimated delivery date - 27/11/2026
Product Image

STAUFF Suction strainer SUS-P-050-B08F-105-125-0

  • Eriks:1058294
  • Manufacturer:1910000647
  • Max. oilflow:15 l/min

€12.40/ pieceexcl. VAT

€15.00incl. VAT

6 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Suction strainer SUS-P-088-B24F-140-125-0

  • Eriks:1058306
  • Manufacturer:1910000650
  • Max. oilflow:140 l/min

€22.15/ pieceexcl. VAT

€26.80incl. VAT

10 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Filter element RE-070-G-05-B/4

  • Eriks:1056323
  • Manufacturer:1020022559
  • Code digit:RE-070-G-05-B/4
  • Size:70
  • Filter element material:Inorganic glass fibre

€115.97/ pieceexcl. VAT

€140.32incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Filter element SE-030-G-10-B/4

  • Eriks:1056553
  • Manufacturer:1020023463
  • Code digit:SE-030-G-10-B/4
  • Size:30
  • Filter element material:Inorganic glass fibre

€54.21/ pieceexcl. VAT

€65.59incl. VAT

14 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Filter element RE-130-G-20-B/4

  • Eriks:1056367
  • Manufacturer:1020022644
  • Code digit:RE-130-G-20-B/4
  • Size:130
  • Filter element material:Inorganic glass fibre

€157.43/ pieceexcl. VAT

€190.49incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Filter element RE-014-G-10-B/4

  • Eriks:1056264
  • Manufacturer:1020022467
  • Code digit:RE-014-G-10-B/4
  • Size:14
  • Filter element material:Inorganic glass fibre

€36.19/ pieceexcl. VAT

€43.79incl. VAT

14 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Filter element RE-030-G-10-B/4

  • Eriks:1056283
  • Manufacturer:1020022501
  • Code digit:RE-030-G-10-B/4
  • Size:30
  • Filter element material:Inorganic glass fibre

€51.20/ pieceexcl. VAT

€61.95incl. VAT

61 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Filter element RE-014-G-05-B/4

  • Eriks:1054899
  • Manufacturer:1020022461
  • Code digit:RE-014-G-05-B/4
  • Size:14
  • Filter element material:Inorganic glass fibre

€43.92/ pieceexcl. VAT

€53.14incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Suction strainer SUS-P-068-B16F-140-125-0

  • Eriks:1058300
  • Manufacturer:1910000649
  • Max. oilflow:50 l/min

€16.81/ pieceexcl. VAT

€20.34incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Filter element SFCT-3525-AE

  • Eriks:12089628
  • Manufacturer:1910001426
  • Code digit:SFCT-3525-AE
  • Filter element material:Inorganic glass fibre
  • Filter fineness:25 µm

€97.74/ pieceexcl. VAT

€118.27incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Filter element SP-024-E-10-B/4

  • Eriks:13916376
  • Manufacturer:1020024098
  • Code digit:SP-024-E-10-B/4
  • Size:24
  • Filter element material:Inorganic glass fibre

€80.53/ pieceexcl. VAT

€97.44incl. VAT

Estimated delivery date - 02/12/2026
Product Image

STAUFF Filter element RL-009L20B

  • Eriks:11471932
  • Manufacturer:1020012628
  • Code digit:RL-009-L-20-B
  • Size:9
  • Filter element material:Filter paper

€18.63/ pieceexcl. VAT

€22.54incl. VAT

87 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Filter element RE-070-G-10-B/4

  • Eriks:1056325
  • Manufacturer:1020022566
  • Code digit:RE-070-G-10-B/4
  • Size:70
  • Filter element material:Inorganic glass fibre

€100.59/ pieceexcl. VAT

€121.71incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Filter element RE-130-G-05-B/4

  • Eriks:1056364
  • Manufacturer:1020022631
  • Code digit:RE-130-G-05-B/4
  • Size:130
  • Filter element material:Inorganic glass fibre

€171.49/ pieceexcl. VAT

€207.50incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Filter element RE-090-G-20-B/4

  • Eriks:1056348
  • Manufacturer:1020022615
  • Code digit:RE-090-G-20-B/4
  • Size:90
  • Filter element material:Inorganic glass fibre

€126.43/ pieceexcl. VAT

€152.98incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Filter element RE-014-N-10-B/2

  • Eriks:1054900
  • Manufacturer:1020004475
  • Code digit:RE-014-N-10-B/2
  • Size:14
  • Filter element material:Filter paper

€35.30/ pieceexcl. VAT

€42.71incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Filter element RE-045-G-05-B/4

  • Eriks:1056300
  • Manufacturer:1020022521
  • Code digit:RE-045-G-05-B/4
  • Size:45
  • Filter element material:Inorganic glass fibre

€80.36/ pieceexcl. VAT

€97.24incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Filter element RE-090-G-03-B/4

  • Eriks:1056343
  • Manufacturer:1020022586
  • Code digit:RE-090-G-03-B/4
  • Size:90
  • Filter element material:Inorganic glass fibre

€169.81/ pieceexcl. VAT

€205.47incl. VAT

1 In stock - Estimated delivery date 13/11/2026