• 24
  • 19
  • 132
  • 29
  • 20
  • 19
  • 168
  • 22
  • 12
  • 7
  • 60
  • 36
422 Products showing for Air and Gas Filtration
Product Image

ECONĀ® Y-filter Type: 1011 Stainless steel 1.4401 0.6mm PN40 Internal thread (BSPP) 1" (25)

  • Eriks:11811872
  • Manufacturer:121627
  • Material quality:1.4401
  • Nominal inner diameter:1" (25)
  • Standard thread connection:ISO 228-1

€114.40/ pieceexcl. VAT

€138.42incl. VAT

175 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Y-filter Type: 1011 Stainless steel 1.4401 0.6mm PN40 Internal thread (BSPP) 1/2" (15)

  • Eriks:11811874
  • Manufacturer:121629
  • Material quality:1.4401
  • Nominal inner diameter:1/2" (15)
  • Standard thread connection:ISO 228-1

€77.28/ pieceexcl. VAT

€93.51incl. VAT

Estimated delivery date - 11/12/2026
Product Image

ECONĀ® Y-filter Type: 1019 Cast iron EN-JL1040 1.6mm With measuring connections PN16 Flange DN150

  • Eriks:14110253
  • Material quality:EN-JL1040
  • Nominal inner diameter:DN150
  • Pressure rating:PN16

€1,300.00/ pieceexcl. VAT

€1,573.00incl. VAT

18 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Y-filter Type: 1011 Stainless steel 1.4401 1mm PN40 Internal thread (BSPP) 1.1/4" (32)

  • Eriks:11811877
  • Manufacturer:121632
  • Material quality:1.4401
  • Nominal inner diameter:1.1/4" (32)
  • Standard thread connection:ISO 228-1

€157.60/ pieceexcl. VAT

€190.70incl. VAT

45 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Y-filter Type: 1019 Cast iron EN-JL1040 1mm PN16 Flange DN40

  • Eriks:11811905
  • Material quality:EN-JL1040
  • Nominal inner diameter:DN40
  • Pressure rating:PN16

€124.00/ pieceexcl. VAT

€150.04incl. VAT

76 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Y-filter Type: 1020 Ductile cast iron EN-JS1020 1.25mm PN25 Flange DN80

  • Eriks:12703696
  • Material quality:EN-JS1020
  • Nominal inner diameter:DN80
  • Pressure rating:PN25

€764.80/ pieceexcl. VAT

€925.41incl. VAT

18 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Y-filter Type: 1020 Ductile cast iron EN-JS1020 1mm PN25 Flange DN25

  • Eriks:11811926
  • Material quality:EN-JS1020
  • Nominal inner diameter:DN25
  • Pressure rating:PN25

€195.20/ pieceexcl. VAT

€236.19incl. VAT

16 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Y-filter Type: 1017 Bronze CC491K (RG5) 1.25mm PN16 Flange DN65

  • Eriks:11811899
  • Manufacturer:233710
  • Material quality:CC491K (RG5)
  • Nominal inner diameter:DN65
  • Pressure rating:PN16

€1,281.60/ pieceexcl. VAT

€1,550.74incl. VAT

15 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Y-filter Type: 1019 Cast iron EN-JL1040 1.25mm PN16 Flange DN80

  • Eriks:11811910
  • Material quality:EN-JL1040
  • Nominal inner diameter:DN80
  • Pressure rating:PN16

€377.60/ pieceexcl. VAT

€456.90incl. VAT

115 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Y-filter Type: 1019 Cast iron EN-JL1040 1.6mm PN16 Flange DN125

  • Eriks:11811912
  • Material quality:EN-JL1040
  • Nominal inner diameter:DN125
  • Pressure rating:PN16

€847.20/ pieceexcl. VAT

€1,025.11incl. VAT

104 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Y-filter Type: 1010 Cast iron EN-JL1040 1mm PN10 Internal thread (BSPP) 2'' (50)

  • Eriks:11811866
  • Manufacturer:245551
  • Material quality:EN-JL1040
  • Nominal inner diameter:2" (50)
  • Standard thread connection:ISO 228-1

€248.40/ pieceexcl. VAT

€300.56incl. VAT

50 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Y-filter Type: 1049 Steel 1.0619+N 1mm PN40 Flange DN25

  • Eriks:14584937
  • Material quality:1.0619+N
  • Nominal inner diameter:DN25
  • Pressure rating:PN40
Log in to view priceLog in
Product Image

ECONĀ® Y-filter Type: 1048 Stainless steel 1.4408 1.6mm PN40 Flange DN100

  • Eriks:14584935
  • Material quality:1.4408
  • Nominal inner diameter:DN100
  • Pressure rating:PN40
Log in to view priceLog in
Product Image

ECONĀ® Y-filter Type: 1048 Stainless steel 1.4408 1mm PN40 Flange DN40

  • Eriks:14584930
  • Material quality:1.4408
  • Nominal inner diameter:DN40
  • Pressure rating:PN40
Log in to view priceLog in
Product Image

ECONĀ® Y-filter Type: 1011 Stainless steel 1.4401 1mm PN40 Internal thread (BSPP) 1.1/2" (40)

  • Eriks:11811876
  • Manufacturer:121631
  • Material quality:1.4401
  • Nominal inner diameter:1.1/2" (40)
  • Standard thread connection:ISO 228-1

€198.80/ pieceexcl. VAT

€240.55incl. VAT

11 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Y-filter Type: 1048 Stainless steel 1.4408 1mm PN40 Flange DN25

  • Eriks:14584929
  • Material quality:1.4408
  • Nominal inner diameter:DN25
  • Pressure rating:PN40
Log in to view priceLog in
Product Image

ECONĀ® Y-filter Type: 1020 Ductile cast iron EN-JS1020 1.25mm With measuring connections PN25 Flange DN80

  • Eriks:14151795
  • Material quality:EN-JS1020
  • Nominal inner diameter:DN80
  • Pressure rating:PN25

€837.60/ pieceexcl. VAT

€1,013.50incl. VAT

18 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Y-filter Type: 1011 Stainless steel 1.4401 0.6mm PN40 Internal thread (BSPP) 3/4" (20)

  • Eriks:11811875
  • Manufacturer:121630
  • Material quality:1.4401
  • Nominal inner diameter:3/4" (20)
  • Standard thread connection:ISO 228-1

€95.20/ pieceexcl. VAT

€115.19incl. VAT

117 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Y-filter Type: 1013 Bronze CC491K (RG5) 1mm PN16 Internal thread (BSPP) 1/2'' (15)

  • Eriks:11811881
  • Manufacturer:233650
  • Material quality:CC491K (RG5)
  • Nominal inner diameter:1/2" (15)
  • Standard thread connection:ISO 228-1

€77.36/ pieceexcl. VAT

€93.61incl. VAT

22 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Y-filter Type: 1019 Cast iron EN-JL1040 1.6mm PN16 Flange DN100

  • Eriks:11811911
  • Material quality:EN-JL1040
  • Nominal inner diameter:DN100
  • Pressure rating:PN16

€519.60/ pieceexcl. VAT

€628.72incl. VAT

156 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Y-filter Type: 1019 Cast iron EN-JL1040 1mm With measuring connections PN16 Flange DN50

  • Eriks:14110243
  • Material quality:EN-JL1040
  • Nominal inner diameter:DN50
  • Pressure rating:PN16

€182.80/ pieceexcl. VAT

€221.19incl. VAT

11 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Y-filter Type: 1019 Cast iron EN-JL1040 1mm PN16 Flange DN25

  • Eriks:11811903
  • Material quality:EN-JL1040
  • Nominal inner diameter:DN25
  • Pressure rating:PN16

€70.40/ pieceexcl. VAT

€85.18incl. VAT

153 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Y-filter Type: 1019 Cast iron EN-JL1040 1mm PN16 Flange DN32

  • Eriks:11811904
  • Material quality:EN-JL1040
  • Nominal inner diameter:DN32
  • Pressure rating:PN16

€94.80/ pieceexcl. VAT

€114.71incl. VAT

134 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Y-filter Type: 1013 Bronze CC491K (RG5) 1.25mm PN16 Internal thread (BSPP) 2.1/2'' (65)

  • Eriks:11811886
  • Manufacturer:233672
  • Material quality:CC491K (RG5)
  • Nominal inner diameter:2.1/2" (65)
  • Standard thread connection:ISO 228-1

€952.00/ pieceexcl. VAT

€1,151.92incl. VAT

11 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Y-filter Type: 1048 Stainless steel 1.4408 1mm PN40 Flange DN32

  • Eriks:14584947
  • Material quality:1.4408
  • Nominal inner diameter:DN32
  • Pressure rating:PN40
Log in to view priceLog in