Natural Gas Filters

  • 29
  • 3
  • 15
  • 11
  • 11
  • 18
29 Products showing for Natural Gas Filters
Product Image

ELEKTROGAS (Natural)gas filter Type: 31302 Aluminium/Polypropylene 30 µm PN2.5 Flange DN65 Pressure rating flange: PN10

  • Eriks:13415041
  • Manufacturer:642017
  • Nominal inner diameter:DN65
  • Pressure rating:PN2.5
  • Pressure rating flange:PN10

€346.80/ pieceexcl. VAT

€419.63incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

ELEKTROGAS (Natural)gas filter Type: 31300 Aluminium 50 µm PN2.5 Internal thread (BSPP) 3/4" (20)

  • Eriks:13489304
  • Nominal inner diameter:3/4" (20)
  • Pressure rating:PN2.5
  • Mesh width:50 µm

€14.62/ pieceexcl. VAT

€17.69incl. VAT

Estimated delivery date - 06/01/2027
Product Image

ELEKTROGAS (Natural)gas filter Type: 31301 Aluminium/Polypropylene 30 µm PN6 Internal thread (BSPP) 1" (25)

  • Eriks:13416736
  • Manufacturer:642011
  • Nominal inner diameter:1" (25)
  • Pressure rating:PN6
  • Face to Face length:140 mm

€41.14/ pieceexcl. VAT

€49.78incl. VAT

Estimated delivery date - 15/12/2026
Product Image

ELEKTROGAS (Natural)gas filter Type: 31301 Aluminium/Polypropylene 30 µm PN2.5 Internal thread (BSPP) 1/2" (15)

  • Eriks:13415997
  • Manufacturer:642001
  • Nominal inner diameter:1/2" (15)
  • Pressure rating:PN2.5
  • Face to Face length:140 mm

€34.85/ pieceexcl. VAT

€42.17incl. VAT

Estimated delivery date - 15/12/2026
Product Image

ELEKTROGAS (Natural)gas filter Type: 31301 Aluminium/Polypropylene 30 µm PN6 Internal thread (BSPP) 1/2" (15)

  • Eriks:13416004
  • Manufacturer:642009
  • Nominal inner diameter:1/2" (15)
  • Pressure rating:PN6
  • Face to Face length:140 mm

€36.13/ pieceexcl. VAT

€43.72incl. VAT

Estimated delivery date - 15/12/2026
Product Image

ELEKTROGAS (Natural)gas filter Type: 31301 Aluminium/Polypropylene 30 µm PN6 Internal thread (BSPP) 2" (50)

  • Eriks:13416009
  • Manufacturer:642016
  • Nominal inner diameter:2" (50)
  • Pressure rating:PN6
  • Face to Face length:230 mm

€91.80/ pieceexcl. VAT

€111.08incl. VAT

Estimated delivery date - 17/12/2026
Product Image

ELEKTROGAS (Natural)gas filter Type: 31301 Aluminium/Polypropylene 30 µm PN6 Internal thread (BSPP) 1.1/2" (40)

  • Eriks:13416007
  • Manufacturer:642014
  • Nominal inner diameter:1.1/2" (40)
  • Pressure rating:PN6
  • Face to Face length:160 mm

€51.00/ pieceexcl. VAT

€61.71incl. VAT

Estimated delivery date - 15/12/2026
Product Image

ELEKTROGAS (Natural)gas filter Type: 31301 Aluminium/Polypropylene 30 µm PN2.5 Internal thread (BSPP) 1.1/2" (40)

  • Eriks:13416002
  • Manufacturer:642006
  • Nominal inner diameter:1.1/2" (40)
  • Pressure rating:PN2.5
  • Face to Face length:160 mm

€51.00/ pieceexcl. VAT

€61.71incl. VAT

Estimated delivery date - 15/12/2026
Product Image

ELEKTROGAS (Natural)gas filter Type: 31301 Aluminium/Polypropylene 30 µm PN2.5 Internal thread (BSPP) 3/4" (20)

  • Eriks:13415998
  • Manufacturer:642002
  • Nominal inner diameter:3/4" (20)
  • Pressure rating:PN2.5
  • Face to Face length:140 mm

€34.85/ pieceexcl. VAT

€42.17incl. VAT

Estimated delivery date - 15/12/2026

€457.73/ pieceexcl. VAT

€553.85incl. VAT

Estimated delivery date - 06/01/2027
Product Image

ELEKTROGAS (Natural)gas filter Type: 31302 Aluminium/Polypropylene 30 µm PN2.5 Flange DN80 Pressure rating flange: PN10

  • Eriks:13307826
  • Manufacturer:642018
  • Nominal inner diameter:DN80
  • Pressure rating:PN2.5
  • Pressure rating flange:PN10

€346.80/ pieceexcl. VAT

€419.63incl. VAT

Estimated delivery date - 06/01/2027
Product Image

ELEKTROGAS (Natural)gas filter Type: 31301 Aluminium/Polypropylene 30 µm PN2.5 Internal thread (BSPP) 1.1/2" (40)

  • Eriks:13416003
  • Manufacturer:642007
  • Nominal inner diameter:1.1/2" (40)
  • Pressure rating:PN2.5
  • Face to Face length:230 mm

€86.70/ pieceexcl. VAT

€104.91incl. VAT

Estimated delivery date - 15/12/2026
Product Image

ELEKTROGAS (Natural)gas filter Type: 31301 Aluminium/Polypropylene 30 µm PN6 Internal thread (BSPP) 1.1/4" (32)

  • Eriks:13416006
  • Manufacturer:642013
  • Nominal inner diameter:1.1/4" (32)
  • Pressure rating:PN6
  • Face to Face length:160 mm

€51.00/ pieceexcl. VAT

€61.71incl. VAT

Estimated delivery date - 15/12/2026
Product Image

ELEKTROGAS (Natural)gas filter Type: 31301 Aluminium/Polypropylene 30 µm PN2.5 Internal thread (BSPP) 2" (50)

  • Eriks:13024139
  • Nominal inner diameter:2" (50)
  • Pressure rating:PN2.5
  • Face to Face length:230 mm

€89.68/ pieceexcl. VAT

€108.51incl. VAT

Estimated delivery date - 15/12/2026
Product Image

ELEKTROGAS (Natural)gas filter Type: 31301 Aluminium/Polypropylene 30 µm PN6 Internal thread (BSPP) 3/4" (20)

  • Eriks:13416005
  • Manufacturer:642010
  • Nominal inner diameter:3/4" (20)
  • Pressure rating:PN6
  • Face to Face length:140 mm

€36.13/ pieceexcl. VAT

€43.72incl. VAT

Estimated delivery date - 15/12/2026
Product Image

ELEKTROGAS (Natural)gas filter Type: 31301 Aluminium/Polypropylene 30 µm PN2.5 Internal thread (BSPP) 1" (25)

  • Eriks:13415999
  • Manufacturer:642003
  • Nominal inner diameter:1" (25)
  • Pressure rating:PN2.5
  • Face to Face length:140 mm

€34.85/ pieceexcl. VAT

€42.17incl. VAT

Estimated delivery date - 16/12/2026
Product Image

ELEKTROGAS (Natural)gas filter Type: 31301 Aluminium/Polypropylene 30 µm PN6 Internal thread (BSPP) 1" (25)

  • Eriks:13228277
  • Nominal inner diameter:1" (25)
  • Pressure rating:PN6
  • Face to Face length:160 mm

€58.82/ pieceexcl. VAT

€71.17incl. VAT

Estimated delivery date - 04/01/2027
Product Image

ELEKTROGAS (Natural)gas filter Type: 31301 Aluminium/Polypropylene 30 µm PN6 Internal thread (BSPP) 1.1/2" (40)

  • Eriks:13416008
  • Manufacturer:642015
  • Nominal inner diameter:1.1/2" (40)
  • Pressure rating:PN6
  • Face to Face length:230 mm

€91.80/ pieceexcl. VAT

€111.08incl. VAT

Estimated delivery date - 16/12/2026
Product Image

ELEKTROGAS (Natural)gas filter Type: 31301 Aluminium/Polypropylene 30 µm PN2.5 Internal thread (BSPP) 1" (25)

  • Eriks:13416000
  • Manufacturer:642004
  • Nominal inner diameter:1" (25)
  • Pressure rating:PN2.5
  • Face to Face length:160 mm

€50.83/ pieceexcl. VAT

€61.50incl. VAT

Estimated delivery date - 15/12/2026
Product Image

ELEKTROGAS (Natural)gas filter Type: 31300 Aluminium 50 µm PN6 Internal thread (BSPP) 1/2" (15)

  • Eriks:13489305
  • Nominal inner diameter:1/2" (15)
  • Pressure rating:PN6
  • Mesh width:50 µm

€17.17/ pieceexcl. VAT

€20.78incl. VAT

Estimated delivery date - 06/01/2027
Product Image

ELEKTROGAS (Natural)gas filter Type: 31302 Aluminium/Polypropylene 30 µm PN2.5 Flange DN125 Pressure rating flange: PN10

  • Eriks:13415042
  • Manufacturer:642020
  • Nominal inner diameter:DN125
  • Pressure rating:PN2.5
  • Pressure rating flange:PN10

€938.40/ pieceexcl. VAT

€1,135.46incl. VAT

Estimated delivery date - 06/01/2027

€315.78/ pieceexcl. VAT

€382.09incl. VAT

Estimated delivery date - 10/12/2026
Product Image

ELEKTROGAS (Natural)gas filter Type: 31302 Aluminium/Polypropylene 30 µm PN6 Flange DN125 Pressure rating flange: PN10

  • Eriks:13415046
  • Manufacturer:642027
  • Nominal inner diameter:DN125
  • Pressure rating:PN6
  • Pressure rating flange:PN10

€979.20/ pieceexcl. VAT

€1,184.83incl. VAT

Estimated delivery date - 06/01/2027
Product Image

ELEKTROGAS (Natural)gas filter Type: 31302 Aluminium/Polypropylene 30 µm PN6 Flange DN65 Pressure rating flange: PN10

  • Eriks:13415044
  • Manufacturer:642024
  • Nominal inner diameter:DN65
  • Pressure rating:PN6
  • Pressure rating flange:PN10
This product is no longer offered.Explore similar products in our assortment
Product Image

ELEKTROGAS (Natural)gas filter Type: 31302 Aluminium/Polypropylene 30 µm PN6 Flange DN150 Pressure rating flange: PN10

  • Eriks:13415047
  • Manufacturer:642028
  • Nominal inner diameter:DN150
  • Pressure rating:PN6
  • Pressure rating flange:PN10

€979.20/ pieceexcl. VAT

€1,184.83incl. VAT

Estimated delivery date - 06/01/2027