Hammer Screw Inserts

  • 6
  • 6
  • 1
  • 1
  • 2
  • 1
  • 1
6 Products showing for Hammer Screw Inserts
Product Image

ST ZPL DRIVE-IN NT F/WOOD M5 - H=8

  • Eriks:23245537
  • Manufacturer:14110050001
  • Thread size metric (M..):5
  • Material:Carbon steel
  • Surface protection:Galvanic/electrolytic zinc plated

€0.12/ pieceexcl. VAT

€0.15incl. VAT

Sold per: 200Min. order: 200

3800 In stock - Estimated delivery date 16/11/2026
Product Image

Evz inslagmoer m8 /100

  • Eriks:23368934
  • Thread size metric (M..):8
  • Material:Carbon steel
  • Surface protection:Galvanic/electrolytic zinc plated

€0.14/ pieceexcl. VAT

€0.17incl. VAT

Sold per: 100Min. order: 100

200 In stock - Estimated delivery date 16/11/2026
Product Image

Evz inslagmoer m5 /200

  • Eriks:23368933
  • Thread size metric (M..):5
  • Material:Carbon steel
  • Surface protection:Galvanic/electrolytic zinc plated

€0.10/ pieceexcl. VAT

€0.12incl. VAT

Sold per: 200Min. order: 200

200 In stock - Estimated delivery date 16/11/2026
Product Image

Evz inslagmoer m4 /200

  • Eriks:23368932
  • Thread size metric (M..):4
  • Material:Carbon steel
  • Surface protection:Galvanic/electrolytic zinc plated

€0.09/ pieceexcl. VAT

€0.11incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 25/11/2026
Product Image

Evz inslagmoer m10 /100

  • Eriks:23368935
  • Thread size metric (M..):10
  • Material:Carbon steel
  • Surface protection:Galvanic/electrolytic zinc plated

€0.23/ pieceexcl. VAT

€0.28incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 25/11/2026
Product Image

Evz inslagmoer M6 /200

  • Eriks:23694594
  • Thread size metric (M..):6
  • Material:Carbon steel
  • Surface protection:Galvanic/electrolytic zinc plated

€0.38/ pieceexcl. VAT

€0.46incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 23/11/2026