Square Nuts

  • 3
  • 16
  • 17
  • 14
  • 28
46 Products showing for Square Nuts
Product Image

DIN557 5 5 au ezn M6 /100 vierkantmoer

  • Eriks:23690576
  • Material:Carbon steel
  • Material quality:5 (steel)
  • Thread size metric (M..):6

€0.08/ pieceexcl. VAT

€0.09incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026
Product Image

DIN557 RVS A2 M10 /100 vierkantmoer

  • Eriks:11741994
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Thread size metric (M..):10

€0.25/ pieceexcl. VAT

€0.31incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026
Product Image

DIN557 5 5 au ezn M16 /100 vierkantmoer

  • Eriks:11763846
  • Material:Carbon steel
  • Material quality:5 (steel)
  • Thread size metric (M..):16

€0.76/ pieceexcl. VAT

€0.92incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026
Product Image

DIN557 RVS A2 M16 /100 vierkantmoer

  • Eriks:11741996
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Thread size metric (M..):16

€3.23/ pieceexcl. VAT

€3.91incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026
Product Image

DIN557 RVS A2 M8 /200 vierkantmoer

  • Eriks:11741999
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Thread size metric (M..):8

€0.12/ pieceexcl. VAT

€0.15incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 18/11/2026
Product Image

DIN557 RVS A4 M8 /200 vierkantmoer

  • Eriks:11742005
  • Material:Stainless steel
  • Material quality:Stainless steel A4
  • Thread size metric (M..):8

€0.17/ pieceexcl. VAT

€0.21incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 18/11/2026
Product Image

DIN557 5 5 au M16 /50 vierkantmoer

  • Eriks:11763845
  • Material:Carbon steel
  • Material quality:5 (steel)
  • Thread size metric (M..):16

€0.58/ pieceexcl. VAT

€0.70incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 18/11/2026
Product Image

DIN557 RVS A4 M10 /100 vierkantmoer

  • Eriks:11742000
  • Material:Stainless steel
  • Material quality:Stainless steel A4
  • Thread size metric (M..):10

€0.38/ pieceexcl. VAT

€0.46incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026
Product Image

DIN557 RVS A2 M6 /200 vierkantmoer

  • Eriks:11741998
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Thread size metric (M..):6

€0.06/ pieceexcl. VAT

€0.07incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 18/11/2026
Product Image

DIN557 5 5 au ezn M8 /100 vierkantmoer

  • Eriks:23690577
  • Material:Carbon steel
  • Material quality:5 (steel)
  • Thread size metric (M..):8

€0.12/ pieceexcl. VAT

€0.14incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026
Product Image

DIN557 5 5 au M8 /100 vierkantmoer

  • Eriks:23690572
  • Material:Carbon steel
  • Material quality:5 (steel)
  • Thread size metric (M..):8

€0.11/ pieceexcl. VAT

€0.13incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026
Product Image

DIN557 5 5 au M12 /100 vierkantmoer

  • Eriks:23690574
  • Material:Carbon steel
  • Material quality:5 (steel)
  • Thread size metric (M..):12

€0.32/ pieceexcl. VAT

€0.38incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026
Product Image

DIN557 5 5 au M6 /100 vierkantmoer

  • Eriks:23690571
  • Material:Carbon steel
  • Material quality:5 (steel)
  • Thread size metric (M..):6

€0.07/ pieceexcl. VAT

€0.09incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026
Product Image

DIN557 5 5 au M10 /100 vierkantmoer

  • Eriks:23690573
  • Material:Carbon steel
  • Material quality:5 (steel)
  • Thread size metric (M..):10

€0.18/ pieceexcl. VAT

€0.21incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026
Product Image

DIN557 5 5 au ezn M10 /100 vierkantmoer

  • Eriks:23690578
  • Material:Carbon steel
  • Material quality:5 (steel)
  • Thread size metric (M..):10

€0.29/ pieceexcl. VAT

€0.35incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026

€0.05/ pieceexcl. VAT

€0.06incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026
Product Image

Moer Din 557 EV M 8-500

  • Eriks:14270959
  • Material:Steel
  • Material quality:Other
  • Thread size metric (M..):8

€0.10/ pieceexcl. VAT

€0.12incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 19/11/2026
Product Image

Moer Din 557 EV M 10-500

  • Eriks:14270960
  • Material:Steel
  • Material quality:Other
  • Thread size metric (M..):10

€0.22/ pieceexcl. VAT

€0.27incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 19/11/2026
Product Image

Moer Din 557 EV M 6-1000

  • Eriks:14270958
  • Material:Steel
  • Material quality:Other
  • Thread size metric (M..):6

€0.05/ pieceexcl. VAT

€0.06incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 19/11/2026
Product Image

Moer Din 557 EV M 5-1000

  • Eriks:14270957
  • Material:Steel
  • Material quality:Other
  • Thread size metric (M..):5

€0.05/ pieceexcl. VAT

€0.06incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 26/11/2026
Product Image

Moer Din 557 ZW M 8-500

  • Eriks:14270955
  • Material:Steel
  • Material quality:Other
  • Thread size metric (M..):8

€0.15/ pieceexcl. VAT

€0.19incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 19/11/2026
Product Image

Moer Din 557 ZW M 5-1000

  • Eriks:14270954
  • Material:Steel
  • Material quality:Other
  • Thread size metric (M..):5

€0.06/ pieceexcl. VAT

€0.07incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 26/11/2026
Product Image

Square nut ( low ) DIN562 Stainless steel A4 M4

  • Eriks:23269703
  • Material:Stainless steel
  • Material quality:Stainless steel A4
  • Thread size metric (M..):4

€0.10/ pieceexcl. VAT

€0.12incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 18/11/2026
Product Image

Square nut ( low ) DIN562 Stainless steel A2 M6

  • Eriks:23264324
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Thread size metric (M..):6

€0.07/ pieceexcl. VAT

€0.08incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 18/11/2026
Product Image

Square nut ( low ) DIN562 Stainless steel A4 M5

  • Eriks:23729986
  • Material:Stainless steel
  • Material quality:Stainless steel A4
  • Thread size metric (M..):5

€0.08/ pieceexcl. VAT

€0.10incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 18/11/2026