
€0.15/ pieceexcl. VAT
€0.19incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Steel |
Material quality | Other |
Thread size metric (M..) | 8 |
Wrench width | 13 mm |
Surface protection | Untreated |