





€3.15/ pieceexcl. VAT
€3.81incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 1587 |
Material | Carbon steel |
Material quality | 6 (steel) |
Surface protection | Chromium-plated |
Kind of thread | Metric |
Thread size metric (M..) | 20 |
Height | 34 |
Wrench width | 30 |
DIN standard | 1587 |
Type | Cap nut, high form |
High model | Yes |