Magnets

  • 1
  • 1
  • 6
  • 30
  • 22
  • 1
  • 1
  • 1
  • 1
  • 1
63 Products showing for Magnets
Product Image

FACOM 827b.m flexibele magneet

  • Eriks:12585646
  • Manufacturer:827B.M

€97.61/ pieceexcl. VAT

€118.11incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

FACOM 827.1 flexibele magneet extra fijn 530mm

  • Eriks:23445962
  • Manufacturer:827.1
  • Length:530 mm

€17.63/ pieceexcl. VAT

€21.33incl. VAT

21 In stock - Estimated delivery date 13/11/2026
Product Image

BAHCO MAGNEETZOEKER FLEXIBEL 2535F1

  • Eriks:23084600
  • Manufacturer:2535F1
  • Length:535 mm

€40.67/ pieceexcl. VAT

€49.21incl. VAT

8 In stock - Estimated delivery date 13/11/2026

€5.54/ pieceexcl. VAT

€6.70incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Magnetic tape 30m white 40x0.6mm

  • Eriks:13616412
  • Manufacturer:4317784605946
  • Tape colour:White
  • Length belt/tape/tie:30 m
  • Band width:40 mm

€108.54/ pieceexcl. VAT

€131.33incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Magnetic flat gripper w. threaded bushing 80x34mm

  • Eriks:14050860
  • Manufacturer:4317784582957
  • Gripping force:600 N
  • Length:34 mm
  • d1:20

€12.05/ pieceexcl. VAT

€14.58incl. VAT

Estimated delivery date - 18/11/2026

€8.99/ pieceexcl. VAT

€10.88incl. VAT

Estimated delivery date - 18/11/2026

€5.01/ pieceexcl. VAT

€6.06incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Magnetic flat gripper w. threaded bushing 50x22mm

  • Eriks:14050858
  • Manufacturer:4317784582933
  • Gripping force:220 N
  • Length:22 mm
  • d1:12

€3.20/ pieceexcl. VAT

€3.87incl. VAT

Estimated delivery date - 18/11/2026

€26.96/ pieceexcl. VAT

€32.62incl. VAT

Estimated delivery date - 18/11/2026

€11.29/ pieceexcl. VAT

€13.66incl. VAT

Estimated delivery date - 18/11/2026

€7.89/ pieceexcl. VAT

€9.55incl. VAT

Estimated delivery date - 18/11/2026

€6.26/ pieceexcl. VAT

€7.57incl. VAT

Estimated delivery date - 18/11/2026

€2.83/ pieceexcl. VAT

€3.42incl. VAT

Estimated delivery date - 18/11/2026

€2.14/ pieceexcl. VAT

€2.59incl. VAT

Estimated delivery date - 18/11/2026

€1.84/ pieceexcl. VAT

€2.23incl. VAT

Estimated delivery date - 18/11/2026

€2.83/ pieceexcl. VAT

€3.42incl. VAT

Estimated delivery date - 18/11/2026

€1.93/ pieceexcl. VAT

€2.34incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Magnetic flat gripper w. threaded bushing 100x42mm

  • Eriks:14050861
  • Manufacturer:4317784582964
  • Gripping force:900 N
  • Length:42 mm
  • d1:22

€27.76/ pieceexcl. VAT

€33.59incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Magnetic flat gripper w. threaded bushing 63x30mm

  • Eriks:14050859
  • Manufacturer:4317784582940
  • Gripping force:350 N
  • Length:30 mm
  • d1:15

€5.66/ pieceexcl. VAT

€6.85incl. VAT

Estimated delivery date - 18/11/2026

€26.96/ pieceexcl. VAT

€32.62incl. VAT

Estimated delivery date - 18/11/2026

€13.48/ pieceexcl. VAT

€16.31incl. VAT

Estimated delivery date - 18/11/2026

€7.82/ pieceexcl. VAT

€9.46incl. VAT

Estimated delivery date - 18/11/2026

€3.77/ pieceexcl. VAT

€4.56incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Magnetic tape 30m white 30x0.6mm

  • Eriks:14052956
  • Manufacturer:4317784605915
  • Tape colour:White
  • Length belt/tape/tie:30 m
  • Band width:30 mm

€82.09/ pieceexcl. VAT

€99.33incl. VAT

Estimated delivery date - 18/11/2026