FORMAT

FORMAT Magnetic tape 30m white 30x0.6mm

  • ERIKS:14052956
  • Manufacturer:4317784605915
Image 1
Magnetic tape

Design: Magnetic tape with coloured PVC coating.

Note: Further dimensions and colours available on request.

Save to list

€82.09/ pieceexcl. VAT

€99.33incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Tape colour
White
Length belt/tape/tie
30 m
Band width
30 mm
Height
0.6 mm