Ball Knobs

  • 21
  • 19
  • 9
  • 3
31 Products showing for Ball Knobs
Product Image

DIN319c bak kglkn M8x32 /10

  • Eriks:24001900
  • Material:Phenolic duroplast
  • Type:Ball knob
  • Diameter:32 mm

€2.64/ pieceexcl. VAT

€3.19incl. VAT

Sold per: 10Min. order: 10

10 In stock - Estimated delivery date 13/11/2026
Product Image

ELESA+GANTER Ball knob with Blind hole Glossy DIN319 M10 D=32MM Phenolic duroplast

  • Eriks:23753765
  • Material:Phenolic duroplast
  • Type:Ball knob
  • Diameter:32 mm

€1.41/ pieceexcl. VAT

€1.71incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 25/11/2026

€2.34/ pieceexcl. VAT

€2.83incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 26/11/2026

€15.40/ pieceexcl. VAT

€18.63incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 26/11/2026

€4.10/ pieceexcl. VAT

€4.96incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 26/11/2026

€4.51/ pieceexcl. VAT

€5.46incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 26/11/2026

€4.06/ pieceexcl. VAT

€4.91incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 26/11/2026

€5.12/ pieceexcl. VAT

€6.19incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 26/11/2026

€18.59/ pieceexcl. VAT

€22.49incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 26/11/2026

€9.15/ pieceexcl. VAT

€11.08incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 26/11/2026

€12.19/ pieceexcl. VAT

€14.75incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 26/11/2026
Product Image

ELESA+GANTER Ball knob with Blind hole Glossy DIN319 M5 D=20MM Phenolic duroplast

  • Eriks:23753756
  • Material:Phenolic duroplast
  • Type:Ball knob
  • Diameter:20 mm

€0.87/ pieceexcl. VAT

€1.05incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 18/11/2026
Product Image

ELESA+GANTER Ball knob with Blind hole Glossy DIN319 M10 D=35MM Phenolic duroplast

  • Eriks:23753768
  • Material:Phenolic duroplast
  • Type:Ball knob
  • Diameter:35 mm

€1.72/ pieceexcl. VAT

€2.08incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 26/11/2026
Product Image

ELESA+GANTER Ball knob with Blind hole Glossy DIN319 M12 D=50MM Phenolic duroplast

  • Eriks:23753775
  • Material:Phenolic duroplast
  • Type:Ball knob
  • Diameter:50 mm

€3.49/ pieceexcl. VAT

€4.22incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 25/11/2026
Product Image

ELESA+GANTER Ball knob with Blind hole Glossy DIN319 M8 D=32MM Phenolic duroplast

  • Eriks:23753766
  • Material:Phenolic duroplast
  • Type:Ball knob
  • Diameter:32 mm

€1.41/ pieceexcl. VAT

€1.71incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 26/11/2026

€1.05/ pieceexcl. VAT

€1.27incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 25/11/2026
Product Image

ELESA+GANTER Ball knob with Blind hole Glossy DIN319 M8 D=30MM Phenolic duroplast

  • Eriks:23753763
  • Material:Phenolic duroplast
  • Type:Ball knob
  • Diameter:30 mm

€1.33/ pieceexcl. VAT

€1.61incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 26/11/2026

€4.96/ pieceexcl. VAT

€6.00incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 24/11/2026

€1.85/ pieceexcl. VAT

€2.24incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 25/11/2026
Product Image

ELESA+GANTER Ball knob with Blind hole Glossy DIN319 M8 D=25MM Phenolic duroplast

  • Eriks:23753761
  • Material:Phenolic duroplast
  • Type:Ball knob
  • Diameter:25 mm

€1.05/ pieceexcl. VAT

€1.27incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 25/11/2026
Product Image

ELESA+GANTER Ball knob with Blind hole Glossy DIN319 M10 D=40MM Phenolic duroplast

  • Eriks:23753770
  • Material:Phenolic duroplast
  • Type:Ball knob
  • Diameter:40 mm

€1.97/ pieceexcl. VAT

€2.38incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 26/11/2026
Product Image

ELESA+GANTER Ball knob with Blind hole Glossy DIN319 M6 D=20MM Phenolic duroplast

  • Eriks:23753758
  • Material:Phenolic duroplast
  • Type:Ball knob
  • Diameter:20 mm

€0.83/ pieceexcl. VAT

€1.00incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 26/11/2026
Product Image

ELESA+GANTER Ball knob with Blind hole Glossy DIN319 M12 D=40MM Phenolic duroplast

  • Eriks:23753772
  • Material:Phenolic duroplast
  • Type:Ball knob
  • Diameter:40 mm

€1.97/ pieceexcl. VAT

€2.38incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 25/11/2026
Product Image

ELESA+GANTER Ball knob with Blind hole Matt DIN319 M6 D=25MM Polyamide

  • Eriks:23753752
  • Material:Polyamide
  • Type:Ball knob
  • Diameter:25 mm

€0.83/ pieceexcl. VAT

€1.00incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 26/11/2026
Product Image

ELESA+GANTER Ball knob with Blind hole Matt DIN319 M5 D=20MM Polyamide

  • Eriks:23753751
  • Material:Polyamide
  • Type:Ball knob
  • Diameter:20 mm

€0.71/ pieceexcl. VAT

€0.86incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 25/11/2026