ELESA+GANTER

ELESA+GANTER Ball knob with Blind hole Matt DIN319 M6 D=25MM Polyamide

  • ERIKS:23753752
Image 1
Save to list

€0.83/ pieceexcl. VAT

€1.00incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ELESA+GANTER
Material
Polyamide
Type
Ball knob
Diameter
25 mm