Self Tapping Screws

  • 41
  • 20
  • 10
  • 37
  • 183
  • 285
  • 86
  • 76
  • 5
  • 37
  • 37
  • 599
  • 131
  • 71
  • 127
987 Products showing for Self Tapping Screws
Product Image

Tapping screw DIN 7982H Galvanic/electrolytic zinc plated 4.8x16mm

  • Eriks:14271784
  • Material:Carbon steel
  • Thread diameter:4.8 mm
  • Length:16 mm

€0.06/ pieceexcl. VAT

€0.07incl. VAT

Sold per: 200Min. order: 200

800 In stock - Estimated delivery date 13/11/2026
Product Image

Sheet metal screw Panhead DIN 7981 4.8x25 Steel Elektrolytic zinc plated

  • Eriks:23693502
  • Material:Carbon steel
  • Thread diameter:4.8 mm
  • Length:25 mm

€0.07/ pieceexcl. VAT

€0.09incl. VAT

Sold per: 500Min. order: 500

3700 In stock - Estimated delivery date 13/11/2026
Product Image

Sheet metal screw Pan head DIN 7981 4.8x13 Steel Electrolytic zinc plated

  • Eriks:23693495
  • Material:Carbon steel
  • Thread diameter:4.8 mm
  • Length:13 mm

€0.05/ pieceexcl. VAT

€0.06incl. VAT

Sold per: 500Min. order: 500

6000 In stock - Estimated delivery date 13/11/2026
Product Image

Sheet metal screw Pan head DIN 7981 3,5x16 Stainless steel A2

  • Eriks:23730836
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Thread diameter:3.5 mm

€0.03/ pieceexcl. VAT

€0.04incl. VAT

Sold per: 1000Min. order: 1000

4000 In stock - Estimated delivery date 13/11/2026
Product Image

DIN7981c st zpl. phil (h) 5,5x25 smp/100 pan head tapping screws ph

  • Eriks:11790812
  • Material:Carbon steel
  • Thread diameter:5.5 mm
  • Length:25 mm

€0.14/ pieceexcl. VAT

€0.17incl. VAT

Sold per: 100Min. order: 100

400 In stock - Estimated delivery date 13/11/2026
Product Image

Hexagonal screw Hexagon head DIN 7976 4.8x38 Stainless steel A2

  • Eriks:11748228
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Thread diameter:4.8 mm

€0.13/ pieceexcl. VAT

€0.15incl. VAT

Sold per: 500Min. order: 500

50000 In stock - Estimated delivery date 13/11/2026
Product Image

Tapping screw DIN 7982H Stainless steel A2 4.8x70mm

  • Eriks:23267335
  • Manufacturer:51680048070
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Thread diameter:4.8 mm

€0.23/ pieceexcl. VAT

€0.28incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 18/11/2026
Product Image

Hexagonal screw Hexagon head DIN 7976 8x25 Steel Electrolytic zinc plated

  • Eriks:23688588
  • Material:Carbon steel
  • Thread diameter:8 mm
  • Length:25 mm

€0.32/ pieceexcl. VAT

€0.38incl. VAT

Sold per: 250Min. order: 250

Estimated delivery date - 18/11/2026
Product Image

Tapping screw DIN 7982H Stainless steel A2 4.2x19mm

  • Eriks:23731030
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Thread diameter:4.2 mm

€0.04/ pieceexcl. VAT

€0.05incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 18/11/2026
Product Image

Hexagonal screw Hexagon head DIN 7976 6.3x16 Steel Electrolytic zinc plated

  • Eriks:23693281
  • Material:Carbon steel
  • Thread diameter:6.3 mm
  • Length:16 mm

€0.13/ pieceexcl. VAT

€0.15incl. VAT

Sold per: 250Min. order: 250

Estimated delivery date - 18/11/2026
Product Image

Sheet metal screw Panhead DIN 7981 6.3x50 Steel Elektrolytic zinc plated

  • Eriks:23693531
  • Material:Carbon steel
  • Thread diameter:6.3 mm
  • Length:50 mm

€0.21/ pieceexcl. VAT

€0.25incl. VAT

Sold per: 250Min. order: 250

Estimated delivery date - 18/11/2026
Product Image

Tapping screw DIN 7982Z Stainless steel A2 4.8x25mm

  • Eriks:23267382
  • Manufacturer:51681048025
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Thread diameter:4.8 mm

€0.07/ pieceexcl. VAT

€0.09incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 18/11/2026
Product Image

Tapping screw DIN 7982Z Stainless steel A2 4.2x19mm

  • Eriks:23267374
  • Manufacturer:51681042019
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Thread diameter:4.2 mm

€0.04/ pieceexcl. VAT

€0.05incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 18/11/2026
Product Image

Tapping screw DIN 7982Z Stainless steel A2 4.8x16mm

  • Eriks:23267380
  • Manufacturer:51681048016
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Thread diameter:4.8 mm

€0.05/ pieceexcl. VAT

€0.06incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 18/11/2026
Product Image

Tapping screw DIN 7982Z Stainless steel A2 4.8x19mm

  • Eriks:23267381
  • Manufacturer:51681048019
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Thread diameter:4.8 mm

€0.06/ pieceexcl. VAT

€0.07incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 18/11/2026
Product Image

Sheet metal screw Pan head DIN 7981 4.8x38 Stainless steel A2

  • Eriks:23267219
  • Manufacturer:51661048038
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Thread diameter:4.8 mm

€0.11/ pieceexcl. VAT

€0.14incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 18/11/2026
Product Image

Sheet metal screw Pan head DIN 7981 4.8x25 Stainless steel A2

  • Eriks:23267217
  • Manufacturer:51661048025
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Thread diameter:4.8 mm

€0.09/ pieceexcl. VAT

€0.10incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 18/11/2026
Product Image

Sheet metal screw Pan head DIN 7981 4.2x16 Stainless steel A2

  • Eriks:23267206
  • Manufacturer:51661042016
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Thread diameter:4.2 mm

€0.05/ pieceexcl. VAT

€0.06incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 18/11/2026
Product Image

Sheet metal screw Pan head DIN 7981 3.5x32 Stainless steel A2

  • Eriks:23267195
  • Manufacturer:51661035032
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Thread diameter:3.5 mm

€0.05/ pieceexcl. VAT

€0.06incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 18/11/2026
Product Image

Sheet metal screw Pan head DIN 7981 4.8x16 Stainless steel A2

  • Eriks:23267215
  • Manufacturer:51661048016
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Thread diameter:4.8 mm

€0.07/ pieceexcl. VAT

€0.08incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 18/11/2026
Product Image

Sheet metal screw Pan head DIN 7981 4.2x19 Stainless steel A2

  • Eriks:23267207
  • Manufacturer:51661042019
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Thread diameter:4.2 mm

€0.05/ pieceexcl. VAT

€0.06incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 18/11/2026
Product Image

Sheet metal screw Pan head DIN 7981 4.2x25 Stainless steel A2

  • Eriks:23267208
  • Manufacturer:51661042025
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Thread diameter:4.2 mm

€0.06/ pieceexcl. VAT

€0.07incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 18/11/2026
Product Image

Sheet metal screw Panhead DIN 7981 4.8x13 Stainless steel A2

  • Eriks:23267152
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Thread diameter:4.8 mm

€0.06/ pieceexcl. VAT

€0.07incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 18/11/2026
Product Image

Sheet metal screw Pan head DIN 7981 4.2x32 Stainless steel A2

  • Eriks:23730792
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Thread diameter:4.2 mm

€0.07/ pieceexcl. VAT

€0.09incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 18/11/2026
Product Image

Tapping screw DIN 7982Z Stainless steel A2 4.8x60mm

  • Eriks:11748669
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Thread diameter:4.8 mm

€0.17/ pieceexcl. VAT

€0.21incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 18/11/2026