
€0.14/ pieceexcl. VAT
€0.17incl. VAT
Sold per: 100Min. order: 100
500 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7981H |
Head form | Pan head |
Screwing system | Phillips |
Material | Carbon steel |
Surface protection | Galvanic/electrolytic zinc plated |
With point | Yes |
Thread diameter | 5.5 mm |
Length | 25 mm |
DIN standard | 7981 |