Knurled Screws

  • 39
  • 18
  • 57
  • 4
  • 7
  • 12
  • 3
  • 14
72 Products showing for Knurled Screws
Product Image

Knurled thumb screw high type DIN 464 steel zinc plated M4x10

  • Eriks:23690323
  • Material:Steel
  • Thread Length:10 mm
  • Thread size metric (M..):4

€2.19/ pieceexcl. VAT

€2.65incl. VAT

Sold per: 50Min. order: 50

100 In stock - Estimated delivery date 16/11/2026
Product Image

Knurled thumb screw high type DIN 464 stainless steel A1 M5x16

  • Eriks:23267933
  • Material:Stainless steel
  • Thread Length:16 mm
  • Thread size metric (M..):5

€2.79/ pieceexcl. VAT

€3.38incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 23/11/2026
Product Image

Knurled thumb screw high type DIN 464 stainless steel A1 M5x8

  • Eriks:11741767
  • Material:Stainless steel
  • Thread Length:8 mm
  • Thread size metric (M..):5

€2.46/ pieceexcl. VAT

€2.98incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 23/11/2026
Product Image

Knurled thumb screw high type DIN 464 stainless steel A1 M4x20

  • Eriks:11741757
  • Material:Stainless steel
  • Thread Length:20 mm
  • Thread size metric (M..):4

€1.89/ pieceexcl. VAT

€2.29incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 23/11/2026
Product Image

Knurled thumb screw high type DIN 464 steel zinc plated M6x30

  • Eriks:23690337
  • Material:Steel
  • Thread Length:30 mm
  • Thread size metric (M..):6

€4.28/ pieceexcl. VAT

€5.18incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 23/11/2026
Product Image

Knurled thumb screw high type DIN 464 stainless steel A1 M4x10

  • Eriks:23267926
  • Material:Stainless steel
  • Thread Length:10 mm
  • Thread size metric (M..):4

€2.21/ pieceexcl. VAT

€2.68incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 23/11/2026
Product Image

Knurled thumb screw high type DIN 464 steel zinc plated M3x6

  • Eriks:23690317
  • Material:Steel
  • Thread Length:6 mm
  • Thread size metric (M..):3

€0.96/ pieceexcl. VAT

€1.16incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 23/11/2026
Product Image

Knurled thumb screw high type DIN 464 stainless steel A1 M6x16

  • Eriks:11741770
  • Material:Stainless steel
  • Thread Length:16 mm
  • Thread size metric (M..):6

€3.90/ pieceexcl. VAT

€4.72incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 23/11/2026
Product Image

Knurled thumb screw high type DIN 464 stainless steel A1 M5x12

  • Eriks:11741762
  • Material:Stainless steel
  • Thread Length:12 mm
  • Thread size metric (M..):5

€2.53/ pieceexcl. VAT

€3.06incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 23/11/2026
Product Image

Knurled thumb screw high type DIN 464 brass M3x6

  • Eriks:23690342
  • Material:Brass
  • Thread Length:6 mm
  • Thread size metric (M..):3

€1.29/ pieceexcl. VAT

€1.56incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 23/11/2026
Product Image

Knurled thumb screw high type DIN 464 steel zinc plated M4x16

  • Eriks:23690325
  • Material:Steel
  • Thread Length:16 mm
  • Thread size metric (M..):4

€1.54/ pieceexcl. VAT

€1.86incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 23/11/2026
Product Image

Knurled thumb screw high type DIN 464 steel zinc plated M6x16

  • Eriks:23690334
  • Material:Steel
  • Thread Length:16 mm
  • Thread size metric (M..):6

€2.90/ pieceexcl. VAT

€3.51incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 23/11/2026
Product Image

Knurled thumb screw high type DIN 464 stainless steel A1 M3x10

  • Eriks:23267923
  • Material:Stainless steel
  • Thread Length:10 mm
  • Thread size metric (M..):3

€1.67/ pieceexcl. VAT

€2.02incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 23/11/2026
Product Image

Knurled thumb screw high type DIN 464 steel zinc plated M3x8

  • Eriks:23690318
  • Material:Steel
  • Thread Length:8 mm
  • Thread size metric (M..):3

€1.21/ pieceexcl. VAT

€1.47incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 23/11/2026
Product Image

Knurled thumb screw high type DIN 464 steel zinc plated M3x16

  • Eriks:23690320
  • Material:Steel
  • Thread Length:16 mm
  • Thread size metric (M..):3

€1.70/ pieceexcl. VAT

€2.05incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 23/11/2026
Product Image

Knurled thumb screw high type DIN 464 steel zinc plated M5x16

  • Eriks:23690330
  • Material:Steel
  • Thread Length:16 mm
  • Thread size metric (M..):5

€2.12/ pieceexcl. VAT

€2.57incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 23/11/2026
Product Image

Knurled thumb screw high type DIN 464 steel zinc plated M6x10

  • Eriks:23690332
  • Material:Steel
  • Thread Length:10 mm
  • Thread size metric (M..):6

€3.56/ pieceexcl. VAT

€4.31incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 23/11/2026
Product Image

Knurled thumb screw high type DIN 464 stainless steel A1 M6x10

  • Eriks:11741768
  • Material:Stainless steel
  • Thread Length:10 mm
  • Thread size metric (M..):6

€3.92/ pieceexcl. VAT

€4.74incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 23/11/2026
Product Image

Knurled thumb screw high type DIN 464 brass M6x20

  • Eriks:23690364
  • Material:Brass
  • Thread Length:20 mm
  • Thread size metric (M..):6

€5.15/ pieceexcl. VAT

€6.23incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 23/11/2026
Product Image

Knurled thumb screw high type DIN 464 stainless steel A1 M4x8

  • Eriks:23267925
  • Material:Stainless steel
  • Thread Length:8 mm
  • Thread size metric (M..):4

€2.15/ pieceexcl. VAT

€2.60incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 23/11/2026
Product Image

Knurled thumb screw high type DIN 464 steel zinc plated M5x10

  • Eriks:23690328
  • Material:Steel
  • Thread Length:10 mm
  • Thread size metric (M..):5

€1.73/ pieceexcl. VAT

€2.10incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 23/11/2026
Product Image

Knurled thumb screw high type DIN 464 steel zinc plated M4x6

  • Eriks:23690321
  • Material:Steel
  • Thread Length:6 mm
  • Thread size metric (M..):4

€1.75/ pieceexcl. VAT

€2.12incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 23/11/2026
Product Image

Knurled thumb screw high type DIN 464 stainless steel A1 M5x10

  • Eriks:23267931
  • Material:Stainless steel
  • Thread Length:10 mm
  • Thread size metric (M..):5

€2.31/ pieceexcl. VAT

€2.79incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 23/11/2026
Product Image

Knurled thumb screw high type DIN 464 stainless steel A1 M6x25

  • Eriks:11741772
  • Material:Stainless steel
  • Thread Length:25 mm
  • Thread size metric (M..):6

€4.52/ pieceexcl. VAT

€5.48incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 23/11/2026
Product Image

Knurled thumb screw high type DIN 464 brass M5x20

  • Eriks:23690357
  • Material:Brass
  • Thread Length:20 mm
  • Thread size metric (M..):5

€7.03/ pieceexcl. VAT

€8.50incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 23/11/2026