U-bolts

  • 1
  • 18
  • 2
  • 4
  • 11
  • 1
  • 1
28 Products showing for U-bolts
Product Image

SIKLA Rondstaalbeugel St.verz 102199 M12x6"

  • Eriks:11018639
  • Thread size metric (M..):12

€8.08/ pieceexcl. VAT

€9.78incl. VAT

9 In stock - Estimated delivery date 13/11/2026

€0.93/ pieceexcl. VAT

€1.12incl. VAT

Sold per: 100Min. order: 100

90 In stock - Estimated delivery date 20/11/2026

€0.27/ pieceexcl. VAT

€0.33incl. VAT

Sold per: 10Min. order: 10

217 In stock - Estimated delivery date 13/11/2026

€0.57/ pieceexcl. VAT

€0.69incl. VAT

Sold per: 10Min. order: 10

129 In stock - Estimated delivery date 13/11/2026
Product Image

SIKLA U bolt SS316 (1710) 102694 M12x4"

  • Eriks:10049509
  • Material:Stainless steel
  • Thread size metric (M..):12

€38.48/ pieceexcl. VAT

€46.56incl. VAT

14 In stock - Estimated delivery date 13/11/2026

€8.34/ pieceexcl. VAT

€10.09incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

SIKLA U bolt SS316(1710) 102904 M10x2.1/2"

  • Eriks:10049517
  • Material:Stainless steel
  • Thread size metric (M..):10

€24.64/ pieceexcl. VAT

€29.81incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

SIKLA U bolt SS316 (1710) 102889 M8x1.1/2"

  • Eriks:10049515
  • Material:Stainless steel
  • Thread size metric (M..):8

€9.60/ pieceexcl. VAT

€11.62incl. VAT

19 In stock - Estimated delivery date 13/11/2026
Product Image

SIKLA U bolt SS316 (1710) 102728 M8x3/4"

  • Eriks:10049512
  • Material:Stainless steel
  • Thread size metric (M..):8

€9.52/ pieceexcl. VAT

€11.52incl. VAT

56 In stock - Estimated delivery date 13/11/2026
Product Image

SIKLA U bolt SS316 (1710) 102898 M10x2"

  • Eriks:10049516
  • Material:Stainless steel
  • Thread size metric (M..):10

€20.40/ pieceexcl. VAT

€24.68incl. VAT

43 In stock - Estimated delivery date 13/11/2026
Product Image

SIKLA U bolt SS316 (1710) 102737 M8x1"

  • Eriks:10049513
  • Material:Stainless steel
  • Thread size metric (M..):8

€8.80/ pieceexcl. VAT

€10.65incl. VAT

86 In stock - Estimated delivery date 13/11/2026
Product Image

SIKLA U bolt CS zinc pl.(1211)102791 M8x1.1/4"

  • Eriks:11028222
  • Material:Steel
  • Surface protection:Galvanic/electrolytic zinc plated
  • Thread size metric (M..):8

€2.12/ pieceexcl. VAT

€2.57incl. VAT

9 In stock - Estimated delivery date 13/11/2026
Product Image

SIKLA U bolt hot dip galv 162203 M10x1.1/2"

  • Eriks:10049523
  • Thread size metric (M..):10

€4.24/ pieceexcl. VAT

€5.13incl. VAT

15 In stock - Estimated delivery date 13/11/2026
Product Image

SIKLA U bolt hot dip galv 162249 M16x4"

  • Eriks:10049527
  • Thread size metric (M..):16

€14.32/ pieceexcl. VAT

€17.33incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

SIKLA U bolt hot dip galv 162212 M12x2"

  • Eriks:10049524
  • Thread size metric (M..):12

€6.32/ pieceexcl. VAT

€7.65incl. VAT

18 In stock - Estimated delivery date 13/11/2026

€6.02/ pieceexcl. VAT

€7.28incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 20/11/2026
Product Image

SIKLA U bolt hot dip galv 162197 M10x1.1/4"

  • Eriks:10049522
  • Thread size metric (M..):10

€4.48/ pieceexcl. VAT

€5.42incl. VAT

Estimated delivery date - 02/12/2026
Product Image

SIKLA U bolt SS316 (1710) 102913 M10x3"

  • Eriks:10049518
  • Material:Stainless steel
  • Thread size metric (M..):10

€23.12/ pieceexcl. VAT

€27.98incl. VAT

Estimated delivery date - 02/12/2026

€1.18/ pieceexcl. VAT

€1.42incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 20/11/2026
Product Image

SIKLA U bolt SS316 (1710) 102940 M12x159

  • Eriks:11161021
  • Material:Stainless steel
  • Thread size metric (M..):12
  • Height:159 mm

€49.68/ pieceexcl. VAT

€60.11incl. VAT

Estimated delivery date - 26/11/2026
Product Image

FISCHER Pijpbeugel ETR 12-17

  • Eriks:23934326
  • Manufacturer:24416
  • Thread size metric (M..):6
  • Height:35 mm
  • Dual spacing screw thread:24 mm
This product is no longer offered.Explore similar products in our assortment

€2.53/ pieceexcl. VAT

€3.06incl. VAT

Sold per: 100Min. order: 100

90 In stock - Estimated delivery date 20/11/2026

€0.46/ pieceexcl. VAT

€0.56incl. VAT

Sold per: 10Min. order: 10

2 In stock - Estimated delivery date 20/11/2026

€2.16/ pieceexcl. VAT

€2.62incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 20/11/2026

€2.22/ pieceexcl. VAT

€2.69incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 20/11/2026