SIKLA

SIKLA U bolt SS316 (1710) 102940 M12x159

  • ERIKS:11161021
Image 1
Save to list

€49.68/ pieceexcl. VAT

€60.11incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIKLA
Type
1710
Material
Stainless steel
Thread size metric (M..)
12
Height
159 mm