Stretch Bolts

  • 7
  • 7
  • 2
  • 5
15 Products showing for Stretch Bolts
Product Image

Hexagon nut DIN 2510 DIN 2510 M 16x90 steel 24CrMO5 bright

  • Eriks:23370425
  • Material:Stainless steel
  • Material quality:Stainless steel 234CrMo5
  • Thread size metric (M..):16

€11.08/ pieceexcl. VAT

€13.41incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

Hexagon nut DIN 2510 DIN 2510 M 16x95 steel 24CrMO5 bright

  • Eriks:23248925
  • Material:Stainless steel
  • Material quality:Stainless steel 234CrMo5
  • Thread size metric (M..):16

€11.50/ pieceexcl. VAT

€13.92incl. VAT

160 In stock - Estimated delivery date 13/11/2026
Product Image

Hexagon nut DIN 2510 DIN 2510 M 24x120 steel 21CrMoV5-7 bright

  • Eriks:23370448
  • Material:Carbon steel
  • Material quality:21CrMoV5-7 (steel)
  • Thread size metric (M..):24

€37.75/ pieceexcl. VAT

€45.68incl. VAT

Estimated delivery date - 18/11/2026
Product Image

Hexagon nut DIN 2510 DIN 2510 M 24x140 steel 21CrMoV5-7 bright

  • Eriks:23248950
  • Material:Carbon steel
  • Material quality:21CrMoV5-7 (steel)
  • Thread size metric (M..):24

€49.95/ pieceexcl. VAT

€60.44incl. VAT

Estimated delivery date - 18/11/2026
Product Image

Hexagon nut DIN 2510 DIN 2510 M 27x140 steel 24CrMO5 bright

  • Eriks:23370436
  • Material:Stainless steel
  • Material quality:Stainless steel 234CrMo5
  • Thread size metric (M..):27

€61.41/ pieceexcl. VAT

€74.31incl. VAT

Estimated delivery date - 18/11/2026
Product Image

Hexagon nut DIN 2510 DIN 2510 M 24x115 steel 24CrMO5 bright

  • Eriks:23370432
  • Material:Stainless steel
  • Material quality:Stainless steel 234CrMo5
  • Thread size metric (M..):24

€22.66/ pieceexcl. VAT

€27.42incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

Double end stud with reduced shank DIN2510 M12x75 Steel 24CrMo5

  • Eriks:23248919
  • Material:Stainless steel
  • Material quality:Stainless steel 234CrMo5
  • Thread size metric (M..):12

€8.34/ pieceexcl. VAT

€10.09incl. VAT

Estimated delivery date - 18/11/2026

€0.20/ pieceexcl. VAT

€0.24incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 19/11/2026
Log in to view priceLog in

€2.92/ pieceexcl. VAT

€3.53incl. VAT

Estimated delivery date - 25/11/2026

€290.00/ setexcl. VAT

€350.90incl. VAT

Estimated delivery date - 21/12/2026

€145.17/ setexcl. VAT

€175.66incl. VAT

Estimated delivery date - 04/12/2026

€60.15/ setexcl. VAT

€72.78incl. VAT

Estimated delivery date - 01/12/2026

€21.27/ pieceexcl. VAT

€25.74incl. VAT

Estimated delivery date - 01/12/2026

€36.25/ setexcl. VAT

€43.86incl. VAT

Estimated delivery date - 01/12/2026