
€11.08/ pieceexcl. VAT
€13.41incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 2510 |
Material | Stainless steel |
Material quality | Stainless steel 234CrMo5 |
Thread size metric (M..) | 16 |
Length | 90 mm |
Surface protection | Untreated |
DIN standard | 2510 |
Thread type | Metric |