Overflow Valves

  • 36
  • 198
  • 140
  • 3
  • 103
  • 3
  • 36
  • 42
  • 18
  • 16
  • 28
377 Products showing for Overflow Valves
Product Image

ECON® Overflow valve Type 1520 bronze overflow pressure 1 - 6 barg 3/4" BSPP

  • Eriks:13464880
  • Nominal inner diameter inlet side:3/4" (20)
  • Connection inlet side:Internal thread (BSPP)
  • Pressure rating inlet side:PN10
Not available in webshop

€740.70/ pieceexcl. VAT

€896.25incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Contact us
Product Image

GOETZE Overflow valve series 618t bronze/PTFE gastight adjustment range 2 - 12 barg 3/4" BSPP

  • Eriks:10051598
  • Manufacturer:618T-3/4
  • Nominal inner diameter inlet side:3/4" (20)
  • Connection inlet side:Internal thread (BSPP)
  • Standard connection inlet side:DIN ISO 228-1

€178.08/ pieceexcl. VAT

€215.48incl. VAT

13 In stock - Estimated delivery date 13/11/2026
Product Image

GOETZE Overflow valve series 618t bronze/NBR gastight adjustment range 0,2 - 0,8 barg 1" BSPP

  • Eriks:11021936
  • Nominal inner diameter inlet side:1" (25)
  • Connection inlet side:Internal thread (BSPP)
  • Standard connection inlet side:DIN ISO 228-1

€238.43/ pieceexcl. VAT

€288.50incl. VAT

10 In stock - Estimated delivery date 13/11/2026
Product Image

GOETZE Overflow valve series 618t bronze/PTFE gastight adjustment range 0,5 - 2,5 barg 1" BSPP

  • Eriks:10051588
  • Manufacturer:618T
  • Nominal inner diameter inlet side:1" (25)
  • Connection inlet side:Internal thread (BSPP)
  • Standard connection inlet side:DIN ISO 228-1

€238.43/ pieceexcl. VAT

€288.50incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

GOETZE Overflow valve series 618t bronze/PTFE gastight adjustment range 0,2 - 0,8 barg 1/2" BSPP

  • Eriks:11603298
  • Nominal inner diameter inlet side:1/2" (15)
  • Connection inlet side:Internal thread (BSPP)
  • Standard connection inlet side:DIN ISO 228-1

€137.70/ pieceexcl. VAT

€166.62incl. VAT

Estimated delivery date - 04/12/2026
Product Image

GOETZE Overflow valve series 618t bronze/PTFE gastight adjustment range 2 - 12 barg 1/2" BSPP

  • Eriks:10051597
  • Manufacturer:618T-1/2
  • Nominal inner diameter inlet side:1/2" (15)
  • Connection inlet side:Internal thread (BSPP)
  • Standard connection inlet side:DIN ISO 228-1

€137.70/ pieceexcl. VAT

€166.62incl. VAT

26 In stock - Estimated delivery date 13/11/2026
Product Image

GOETZE Overflow valve series 618t bronze/PTFE gastight adjustment range 0,5 - 2,5 barg 3/8" BSPP

  • Eriks:10051592
  • Manufacturer:618T-3/8
  • Nominal inner diameter inlet side:3/8" (10)
  • Connection inlet side:Internal thread (BSPP)
  • Standard connection inlet side:DIN ISO 228-1

€148.75/ pieceexcl. VAT

€179.99incl. VAT

2 In stock - Estimated delivery date 13/11/2026
This product is no longer offered.Explore similar products in our assortment
Product Image

GOETZE Overflow valve series 618t bronze/PTFE gastight adjustment range 2 - 12 barg 1" BSPP

  • Eriks:10051595
  • Manufacturer:618 T-1
  • Nominal inner diameter inlet side:1" (25)
  • Connection inlet side:Internal thread (BSPP)
  • Standard connection inlet side:DIN ISO 228-1

€238.43/ pieceexcl. VAT

€288.50incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

GOETZE Overflow valve series 618t bronze/PTFE gastight adjustment range 2 - 12 barg 3/8" BSPP

  • Eriks:10051599
  • Manufacturer:618T-3/8
  • Nominal inner diameter inlet side:3/8" (10)
  • Connection inlet side:Internal thread (BSPP)
  • Standard connection inlet side:DIN ISO 228-1

€148.75/ pieceexcl. VAT

€179.99incl. VAT

10 In stock - Estimated delivery date 12/11/2026
Product Image

GOETZE Overflow valve series 618t bronze/PTFE gastight adjustment range 12 - 20 barg 1/2" BSPP

  • Eriks:11046470
  • Manufacturer:618T-1/2
  • Nominal inner diameter inlet side:1/2" (15)
  • Connection inlet side:Internal thread (BSPP)
  • Standard connection inlet side:DIN ISO 228-1

€153.85/ pieceexcl. VAT

€186.16incl. VAT

10 In stock - Estimated delivery date 12/11/2026
Product Image

GOETZE Overflow valve series 618t bronze/PTFE gastight adjustment range 12 - 20 barg 1" BSPP

  • Eriks:13711316
  • Nominal inner diameter inlet side:1" (25)
  • Connection inlet side:Internal thread (BSPP)
  • Standard connection inlet side:DIN ISO 228-1

€260.53/ pieceexcl. VAT

€315.24incl. VAT

2 In stock - Estimated delivery date 12/11/2026

€137.70/ pieceexcl. VAT

€166.62incl. VAT

10 In stock - Estimated delivery date 12/11/2026
Product Image

ECON® Overflow valve Type 1515 steel/metal low-lifting adjustment range 5 - 10 barg 1/2" BSPP

  • Eriks:13479579
  • Nominal inner diameter inlet side:1/2" (15)
  • Connection inlet side:External thread (BSPP)
  • Standard connection inlet side:ISO 228-1
Not available in webshop

€418.50/ pieceexcl. VAT

€506.39incl. VAT

Estimated delivery date - 20/11/2026
Contact us
Product Image

ECON® Overflow valve Type 523 bronze/metal gastight overflow pressure 12 - 15 barg PN16 DN40

  • Eriks:13410307
  • Nominal inner diameter inlet side:DN40
  • Connection inlet side:Flange
  • Pressure rating inlet side:PN16
Not available in webshop

€1,516.40/ pieceexcl. VAT

€1,834.84incl. VAT

Estimated delivery date - 20/11/2026
Contact us
Product Image

ECON® Overflow valve Type 1515 steel/metal low-lifting adjustment range 20 - 42 barg 1" BSPP

  • Eriks:13479589
  • Nominal inner diameter inlet side:1" (25)
  • Connection inlet side:External thread (BSPP)
  • Standard connection inlet side:ISO 228-1
Not available in webshop

€586.35/ pieceexcl. VAT

€709.48incl. VAT

Estimated delivery date - 20/11/2026
Contact us
Product Image

ECON® Overflow valve Type 523 bronze/metal gastight overflow pressure 1 - 3,5 barg PN16 DN100

  • Eriks:13410324
  • Nominal inner diameter inlet side:DN100
  • Connection inlet side:Flange
  • Pressure rating inlet side:PN16
Not available in webshop

€4,726.00/ pieceexcl. VAT

€5,718.46incl. VAT

Estimated delivery date - 20/11/2026
Contact us
Product Image

ECON® Overflow valve Type 523 bronze/metal gastight overflow pressure 8 - 10 barg PN16 DN65

  • Eriks:13410317
  • Nominal inner diameter inlet side:DN65
  • Connection inlet side:Flange
  • Pressure rating inlet side:PN16
Not available in webshop

€2,477.75/ pieceexcl. VAT

€2,998.08incl. VAT

Out of stock
Contact us
Product Image

ECON® Overflow valve Type 1515 steel/metal low-lifting adjustment range 10 - 20 barg 3/4" BSPP

  • Eriks:13479584
  • Nominal inner diameter inlet side:3/4" (20)
  • Connection inlet side:External thread (BSPP)
  • Standard connection inlet side:ISO 228-1
Not available in webshop

€504.45/ pieceexcl. VAT

€610.38incl. VAT

Out of stock
Contact us
Product Image

ECON® Overflow valve Type 1515 steel/metal low-lifting adjustment range 20 - 42 barg 2" BSPP

  • Eriks:13479601
  • Nominal inner diameter inlet side:2" (50)
  • Connection inlet side:External thread (BSPP)
  • Standard connection inlet side:ISO 228-1
Not available in webshop

€1,245.60/ pieceexcl. VAT

€1,507.18incl. VAT

Out of stock
Contact us
Product Image

ECON® Overflow valve Type 523 bronze/metal gastight overflow pressure 1 - 2,5 barg PN16 DN80

  • Eriks:13410319
  • Nominal inner diameter inlet side:DN80
  • Connection inlet side:Flange
  • Pressure rating inlet side:PN16
Not available in webshop

€2,902.75/ pieceexcl. VAT

€3,512.33incl. VAT

Out of stock
Contact us
Product Image

ECON® Overflow valve Type 524 bronze/metal angled gastight overflow pressure 8 - 15 barg PN16 DN32

  • Eriks:13410370
  • Nominal inner diameter inlet side:DN32
  • Connection inlet side:Flange
  • Pressure rating inlet side:PN16
Not available in webshop

€1,246.10/ pieceexcl. VAT

€1,507.78incl. VAT

Out of stock
Contact us
Product Image

ECON® Overflow valve Type 524 bronze/metal angled gastight overflow pressure 8 - 15 barg PN16 DN20

  • Eriks:13469858
  • Nominal inner diameter inlet side:DN20
  • Connection inlet side:Flange
  • Pressure rating inlet side:PN16
Not available in webshop

€1,246.10/ pieceexcl. VAT

€1,507.78incl. VAT

Out of stock
Contact us
Product Image

ECON® Overflow valve Type 1515 steel/metal low-lifting adjustment range 5 - 10 barg 1.1/2" BSPP

  • Eriks:13479595
  • Nominal inner diameter inlet side:1.1/2" (40)
  • Connection inlet side:External thread (BSPP)
  • Standard connection inlet side:ISO 228-1
Not available in webshop

€1,144.80/ pieceexcl. VAT

€1,385.21incl. VAT

Out of stock
Contact us
Product Image

ECON® Overflow valve Type 1515 steel/metal low-lifting adjustment range 5 - 10 barg 1" BSPP

  • Eriks:13479587
  • Nominal inner diameter inlet side:1" (25)
  • Connection inlet side:External thread (BSPP)
  • Standard connection inlet side:ISO 228-1
Not available in webshop

€596.25/ pieceexcl. VAT

€721.46incl. VAT

Out of stock
Contact us