




€740.70/ pieceexcl. VAT
€896.25incl. VAT
4 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 1520 |
Construction type | Right-angled |
Housing material inlet side | Bronze |
Material quality inlet side | Rg 5 |
Housing material outlet side | Bronze |
Material quality outlet side | Rg 5 |
Nominal inner diameter inlet side | 3/4" (20) |
Connection inlet side | Internal thread (BSPP) |
Pressure rating inlet side | PN10 |
Standard connection inlet side | ISO 228-1 |
Nominal inner diameter outlet side | 3/4" (20) |
Connection outlet side | Internal thread (BSPP) |
Pressure rating outlet side | PN10 |
Standard connection outlet side | ISO 228-1 |
Adjustment range | from 1 to 6 bar |
Valve bore | 15 mm |
Material spring bonnet | Brass |
Sealing | Metal |
Bellows seal | No |
Spring material | Stainless steel |
Material plunger | 1.4104 |