NBR (Nitrile Rubber)

NBR or nitrile, also known as Buna-N, is the most commonly used elastomer in the seal industry. It is a copolymer of two monomers; acrylonitrile (ACN) and butadiene. This specific copolymer is also referred to as acrylonitrile butadiene rubber, emphasizing its two main components. NBR, which stands for Nitrile Butadiene Rubber, is the standard material for hydraulics and pneumatics.

The properties of NBR rubber are ruled by the ACN content. This content is broken down into three categories:

  • High nitrile: >45% ACN content
  • Medium nitrile: 30 – 45% ACN content
  • Low nitrile: <30% ACN content

The higher the ACN content, the better the resistance of the elastomer to hydrocarbon oils, but it has less flexibility at low temperatures. Conversely, with a lower ACN content, the material offers better flexibility at low temperatures. Therefore, medium nitrile, a balance between acrylonitrile and butadiene in the rubber, is the most widely specified due to its good overall balance in most applications. It often surpasses many other elastomers in terms of compression set, tear, and abrasion resistance.

Through the process of hydrogenation (HNBR), carboxylic acid addition (XNBR), and PVC blending (NBR/PVC), the nitrile polymer, in its various forms (known as acrylonitrile butadiene rubber or acrylonitrile-butadiene rubber), can be engineered to meet a more specified range of physical or chemical requirements.

NBR molecule

Strengths & Limitations

Temperature Resistance

  • Low temperatures around -30°C (up to -55°C for special types)
  • High temperatures up to +120°C (PVC blends can be limited to around +70°C)

 

Chemical & Ageing resistance

Strengths

  • Oil-based fluids like gasoline, petroleum, kerosine, etc.
  • Mineral oils, fats, and greases
  • Vegetable oils, fats, and greases

 

Limitations

  • Resistant to many acids and bases
  • Hot water
  • Steam
  • Ozone, UV, and sunlight
  • SIP and CIP cleaning processes

 

Material Comparison

  • NBR offers better mineral oil and grease resistance
  • EPDM has better high and low temperature resistance
  • NBR is not steam resistant
  • EPDM provides overall wider chemical resistance (except for oils, greases, fats)
  • NBR is less resistant to ozone, UV, and sunlight

  • NBR is much cheaper than FKM
  • NBR features, by average a much better compression set than FKM
  • FKM offers much higher temperature resistance
  • FKM has much wider chemical resistance

  • NBR is lower cost than VMQ
  • NBR offers better mineral oil and grease resistance
  • NBR is less resistant to ozone, UV, and sunlight
  • NBR is less temperature resistant in high and low temperatures

NBR Compound overview

Ask Our Specialists

For more information on our rubber materials, please complete in the form below.

General contact ERIKS Group Head Office

Location

ERIKS NV
Mariaplaats 21
3511 LK Utrecht
The Netherlands

Find your local ERIKS contact

Post address

ERIKS NV
P.O. Box 19108
3501 DC Utrecht
The Netherlands

E info@eriks.com

Chamber of Commerce

37 01 32 89

VAT Number
NL003.076.490.B02