Index

    Related Articles

    ERIKS SCVBR® Seals and vibration dampers for high-tech applications

    ERIKS SCVBR® products are made of high-quality SCVBR® rubber compounds and are produced according to strict, clean production requirements. SCVBR® rubber compounds have been specially developed for seals in (high) vacuum and gas environments as well as vibration-damping applications.

    SCVBR® is the best choice in the semiconductor, electronics, aerospace and optical industries, where cleanliness, precision, consistency, reliability and top performance are paramount. This is not only achievable through clean production techniques, high finish quality and the use of high-quality materials but, also through the low outgassing and low particle emissions of the materials.

    SCVBR® materials have been developed for gas and high vacuum seals. In addition, materials with viscous damping properties have also been developed for making vibration dampers in high-end applications. 

    The SCVBR® quality

    Compound Production    

    O-ring SCVBR®

    Customized SCVBR®

    Compound Production    

    Specially developed ''High Performance'' rubber materials

    O-ring SCVBR®

    Customized SCVBR®

    Compound Production    

    Contamination and silicone-free process

    O-ring SCVBR®

    Customized SCVBR®

    Compound Production    

    Specific compounding machines

    O-ring SCVBR®

    Customized SCVBR®

    Product production & Packaging   

    O-ring SCVBR®

    Customized SCVBR®

    Product production & Packaging   

    Contamination and silicone-free process

    O-ring SCVBR®

    Customized SCVBR®

    Product production & Packaging   

    Special O-ring Moulds

    O-ring SCVBR®

    Customized SCVBR®

    -

    Product production & Packaging   

    ISO 3601-3 CS o-ring finish for vacuum application

    O-ring SCVBR®

    Customized SCVBR®

    -

    Product production & Packaging   

    100% visual quality control

    O-ring SCVBR®

    Customized SCVBR®

    upon request

    Product production & Packaging   

    IPA/demi-water cleaning

    O-ring SCVBR®

    Customized SCVBR®

    Product production & Packaging   

    Vacuum outgassing

    O-ring SCVBR®

    Customized SCVBR®

    upon request

    Product production & Packaging   

    Cleanroom double packing according to ISO 14644

    O-ring SCVBR®

    Customized SCVBR®

    Product production & Packaging   

    ASML standard Particles GSA 07-9470 Grade 4/2

    O-ring SCVBR®

    Customized SCVBR®

    Product production & Packaging   

    ASML standard Molecular GSA 07-9510 Grade 2

    O-ring SCVBR®

    Customized SCVBR®

    upon request

    Design for Six Sigma (DFSS)

    Product development in accordance with Design for Six Sigma

    All ERIKS SCVBR® products are developed according to the approach and philosophy of Design for Six Sigma. From the start of the design process up until delivery, we consider the CTQs (Critical to Quality) that are important to you. Read more about how Design for Six Sigma can help design your ideal seal or vibration damper for an optimal route to market.

    The SCVBR® products

    • ERIKS produces various SCVBR® products, including:
    • O-rings from 0.5 x 0.5 mm up to 6,000 x 10 mm and larger (finishing according to ISO 3601-3 CS) 
    • Hollow O-rings
    • Custom-made rubber mouldings and seals. 
    • Vibration dampers (metal-rubber compound), also vulcanised on stainless steel, aluminium, titanium, stavax and more.
    • Flat seals cut from sheets. The sheets are produced from moulds for optimal mechanical properties and accurate thickness tolerances.
    • Extruded cables and profiles.
       
    De SCVBR®-products
    SCVBR®-Compounds

    SCVBR® compounds for seals and vibration dampers

    SCVBR® compounds are specially developed rubber compounds for specific applications. These include, low/high-frequency vibration damping or electrical and thermally conductive seals. Are you looking for a specific material? ERIKS can also develop new compound formulations for your specific application in its in-house rubber laboratory. The SCVBR® compounds are designed for the lowest possible outgassing value and are checked by Rest Gas Analysis (RGA). 

    Our engineers also have a lot of material data available, such as FEA and DMTA, to generate reliable models. This data is also available on request.

    De SCVBR®-compounds – Dynamic material properties

    All the compounds have been developed based on (per)fluorine elastomers.

    ERIKS Compound​

    Application

    Hardness

    Products

    ERIKS Compound​

    949172​

    Application

    Seals

    Hardness

    45

    Products

     mouldings

    ERIKS Compound​

    949343​

    Application

    Seals

    Hardness

    60

    Products

    O-rings, mouldings, extrusions, flat seals

    ERIKS Compound​

    949750​

    Application

    Seals

    Hardness

    75

    Products

    O-rings, mouldings, extrusions, flat seals

    ERIKS Compound​

    949868​

    Application

    Seals

    Hardness

    90

    Products

    O-rings, mouldings, rubber-metal seal

    ERIKS Compound​

    949501​

    Application

    Seals electrically conductive

    Hardness

    60

    Products

    mouldings

    ERIKS Compound​

    949530

    Application

    Seals and vibration dampers ultra-clean

    Hardness

    70

    Products

    O-rings, mouldings, vibration dampers, rubber-metal seal

    ERIKS Compound​

    949901

    Application

    Vibration damping high-frequency >1000Hz

    Hardness

    60

    Products

    O-rings, metal-to-rubber

    ERIKS Compound​

    949419

    Application

    Vibration damping high-frequency <100Hz

    Hardness

    60

    Products

    O-rings, rubber-metal seal

    ERIKS Compound​

    949246

    Application

    Vibration damping electrically conductive

    Hardness

    60

    Products

    O-rings, metal-to-rubber

    Contact our specialists

    Wondering how ERIKS SCVBR® products and compounds could be applied in your situation? Our specialists would be happy to discuss this with you. Brainstorm about the ideal seal or vibration damper, have your design validated or ask your questions about rubber compounds. Get in touch via our contact form.

    General contact ERIKS Group Head Office

    Location

    ERIKS NV
    Mariaplaats 21
    3511 LK Utrecht
    The Netherlands

    Find your local ERIKS contact

    Post address

    ERIKS NV
    P.O. Box 19108
    3501 DC Utrecht
    The Netherlands

    E info@eriks.com

    Chamber of Commerce

    37 01 32 89

    VAT Number
    NL003.076.490.B02