Eriks
3M

3M Diamond lapping film 662XW, 0.50 micron disc, 5 in x NH, 25 per inner 250 per case

  • ERIKS:14805124
Image 1
3M™ Diamond Lapping Film 662XW has a higher diamond concentration and a stronger resin bond to give this product added durability and increased cut rate over our standard diamond lapping film. Available in 0.50, 1.0, 1.50, 3.0, 6.0 and 9.0 micron grades.

Use 3M™ Diamond Lapping Film 662XW for faster processing and improved cut rate compared with our standard diamond lapping films. 3M films are longer lasting, with a faster cutting higher diamond concentration and a stronger resin bond than traditional lapping films. They offer a flat surface, with no rounding. Available in 0.50, 1.0, 1.50, 3.0, 6.0 and 9.0 micron grades – in discs, rolls and sheets.
Opslaan in lijst

€ 9,72/ stukexcl. btw

€ 11,76incl. btw

Verkocht per: 25Min. order: 25

25 Op voorraad - Verwachte leverdatum 10-11-2026

Live bestelling volgen

Kies je bezorgdatum

Gratis levering vanaf € 150

Merk
3M