Eriks
DUNKER

NG Hub Gearbox NG 250

Bevel gearboxes
are characterized by a right-angled outputwithout any axle offset.
They are recommended for particularly lowinstallation conditions, as the gearboxes are arranged centricallyto the motor.
Their efficiency is high and they can be driven back,which is required for door drives, for example.
In order to bring thereduction ratio into a suitable range, one or two planetary stagesare connected upstream of the actual bevel gear stage.
Image 1
2 of NG Hub Gearbox NG 250
ProductBeschikbaarPrijsexcl. btw