

746,22 €/ pieceexcl. VAT
902,93 €incl. VAT
5 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE3 |
Power | 7.5 kW |
Speed | 1500 rpm |
Mounting | B5 |
Number of poles | 4 |
Nominal rated voltage | 400/690 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 132M |
Efficiency at 50% load | 90.5 % |
Efficiency at 75% load | 90.8 % |
Efficiency at 100% load | 90.6 % |
Shaft diameter | 38 mm |
Flange diameter (outside diameter) | 300 mm |
Material | Cast iron |
Weight | 74 kg |
PTC thermistor | No |
117,38 €/ pieceexcl. VAT
142,03 €incl. VAT
9 In stock - Estimated delivery date 22.09.202662,81 €/ pieceexcl. VAT
76,00 €incl. VAT
10 In stock - Estimated delivery date 22.09.202612,80 €/ pieceexcl. VAT
15,49 €incl. VAT
35 In stock - Estimated delivery date 22.09.202687,35 €/ pieceexcl. VAT
105,69 €incl. VAT
6 In stock - Estimated delivery date 22.09.2026