

342,44 €/ pieceexcl. VAT
414,35 €incl. VAT
4 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE3 |
Power | 1.1 kW |
Speed | 750 rpm |
Mounting | B3T |
Number of poles | 8 |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 100L |
Efficiency at 50% load | 73 % |
Efficiency at 75% load | 76 % |
Efficiency at 100% load | 77.7 % |
Shaft diameter | 28 mm |
Material | Cast iron |
Weight | 33 kg |
PTC thermistor | No |
14,65 €/ pieceexcl. VAT
17,73 €incl. VAT
Estimated delivery date - 04.02.20277,51 €/ pieceexcl. VAT
9,09 €incl. VAT
10 In stock - Estimated delivery date 22.09.202651,00 €/ pieceexcl. VAT
61,71 €incl. VAT
12 In stock - Estimated delivery date 22.09.2026