




18,61 €/ pieceexcl. VAT
22,52 €incl. VAT
25 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ROSTA |
Type | N |
Series | N |
Type | N |
Number of teeth | 15 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Weight | 0.2 kg |
L | 55 mm |
W | M 10 |