Hose Eloflex UL 94 V0 coil=10m 250

  • ERIKS:14509545
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ELOFLEX UL 94 V0
Internal diameter
254 mm
Outer Diameter
268.4 mm
Vacuum-resistance at 20 °C
40 %
Minimum bending radius
254 mm
Roll length
10 m
Weight
3 kg/m
Material of inner wall
PVC
Temperature range
from -15 to 65 °C
Temperature range °F
from 5 to 149 °F
Static wire
No