FORMAT

FORMAT Club hammer DIN6475 with hickory handle 1500g

  • ERIKS:23076111
  • Manufacturer:4317784094139
Image 1
Stone mason's hammer, DIN 6475

Design: DIN 6475, made ​​of tempered steel C 45, forged, hardened and annealed. Powder-coating prevents rust. Tracks precision-ground, edges cleanly broken. With curved hickory handle DIN 5135.

Save to list

23,69 €/ pieceexcl. VAT

28,66 €incl. VAT

Estimated delivery date - 29.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Weight
1500 g