






5,58 €/ pieceexcl. VAT
6,75 €incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 26.10.2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | 7,97 € | - |
10+ | 7,17 € | 10.00% |
25+ | 6,38 € | 20.00% |
50+ | 5,98 € | 25.00% |
100+ | 5,58 € | 30.00% |
250+ | 5,18 € | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Model | Self centering |
Material metal | Stainless steel 316 |
Internal diameter | 42.93 mm |
Outer diameter | 52.38 mm |
Thickness | 2.5 mm |
Reference bondedseal | 9032 |
Thread size (BSP) | 1.1/4 |
Thread size (BOLT) | 1.5/8 |
A | 42.93 mm |
B | 52.38 mm |
C | 2.5 mm |
Minimum bursting pressure | 690 bar |
Material seal | NBR |
Compound | 366292 |
Temperature range | from -30 to 120 |