






4,10 €/ pieceexcl. VAT
4,96 €incl. VAT
1404 In stock - Estimated delivery date 22.09.2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | 4,10 € | - |
10+ | 3,69 € | 10.00% |
25+ | 3,28 € | 20.00% |
50+ | 3,07 € | 25.00% |
100+ | 2,87 € | 30.00% |
250+ | 2,66 € | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Model | Self centering |
Material metal | Stainless steel 316 |
Internal diameter | 21.54 mm |
Outer diameter | 28.58 mm |
Thickness | 2.5 mm |
Reference bondedseal | 025 |
Thread size (BSP) | 1/2 |
Thread size (BOLT) | 13/16 |
A | 21.54 mm |
B | 28.58 mm |
C | 2.5 mm |
Minimum bursting pressure | 1150 bar |
Material seal | NBR |
Compound | 366292 |
Temperature range | from -30 to 120 |