






2,36 €/ pieceexcl. VAT
2,86 €incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 11.02.2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | 3,38 € | - |
10+ | 3,04 € | 10.00% |
25+ | 2,70 € | 20.00% |
50+ | 2,53 € | 25.00% |
100+ | 2,36 € | 30.00% |
250+ | 2,19 € | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Model | Self centering |
Material metal | Stainless steel 316 |
Internal diameter | 14.86 mm |
Outer diameter | 22.23 mm |
Thickness | 2.03 mm |
Reference bondedseal | 010 |
Thread size (BOLT) | 9/16 |
A | 14.86 mm |
B | 22.23 mm |
C | 2.03 mm |
Minimum bursting pressure | 1575 bar |
Material seal | NBR |
Compound | 366292 |
Temperature range | from -30 to 120 |