






3,93 €/ pieceexcl. VAT
4,75 €incl. VAT
Sold per: 100Min. order: 100
100 In stock - Estimated delivery date 22.09.2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | 5,61 € | - |
10+ | 5,05 € | 10.00% |
25+ | 4,49 € | 20.00% |
50+ | 4,21 € | 25.00% |
100+ | 3,93 € | 30.00% |
250+ | 3,65 € | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Model | Self centering |
Material metal | Stainless steel 316 |
Internal diameter | 6.6 mm |
Outer diameter | 11 mm |
Thickness | 1 mm |
Reference bondedseal | 304 |
Thread size (metric) | M6 |
A | 6.6 mm |
B | 11 mm |
C | 1 mm |
Minimum bursting pressure | 1680 bar |
Material seal | FKM |
Compound | 514783 |
Temperature range | from -20 to 200 |