




16,33 €/ pieceexcl. VAT
19,76 €incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 01.10.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | Solus™ |
Type | 2000 S2002SGAF-BGR |
Frame Style/Type | Half-frame |
Coating | Anti Mist |
Frame colour | Grey / Blue |
Colour lens | Grey |
Approvals | EN 166:2001 |
Other indications | 5-3.1 3M 1 FT K N |
Material frame | Plastic |
With anti-condensation | Yes |