






495,93 €/ pieceexcl. VAT
600,08 €incl. VAT
Estimated delivery date - 30.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | ExoFit NEX™ |
Type | Safety Harness |
Size | L |
With fall protection | Yes |
Suitable for descent | No |
Suitable for rescue work | No |
Suitable for ladder climbing | No |
Number of D-rings back | 1 |
With extended D-ring | No |
With back support | Yes |