

3,64 €/ rollexcl. VAT
4,40 €incl. VAT
80 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | 233 |
Type | 101E |
Type | 101E |
Series | 233 |
Width | 48 mm |
Length | 50 m |
Thickness | 0.125 mm |
Adhesion | Rubber |
Colour | Beige |