

203,93 €/ pieceexcl. VAT
246,76 €incl. VAT
Estimated delivery date - 29.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | XE50 |
Type | Harness |
Size | 3 |
Norm | CE EN361 |
With fall protection | No |
Suitable for descent | No |
Suitable for rescue work | No |
Suitable for ladder climbing | No |
With extended D-ring | No |
With back support | No |