

308,47 €/ pieceexcl. VAT
373,25 €incl. VAT
Estimated delivery date - 01.10.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | Versaflo™ |
Type | Battery Charger Kit |
Suitable for starter batteries | No |
Suitable for industrial batteries | No |
Float charger | No |
Overload protection | No |
Overtemperature protection | No |
Short-circuit protected | No |
Suitable for power supply | No |
Suitable for temperature compensated loading | No |
With temperature sensor | No |
Battery voltage tester | No |
With alternator tester | No |
With starter tester | No |