Design: The perfect tool set for all occasions. Selected and compiled for requirements in practice. The tools are well arranged and tightly clamped in. Polypropylene case with snap closures and folding handle, impact resistant, resistant to oil and acid, resistant to weather and temperature influences, with foam insert. The robust companion for car, boat or plane.
Scope of delivery:
1 plastic case
11 combination wrenches 6; 7; 8; 10; 11; 12; 13; 14; 15; 17; 19 mm
3 slotted screwdrivers 4; 5.5; 6.5 mm
2 Phillips screwdrivers PH 1; 2
1 slotted screwdriver, insulated, 3 mm
1 hexagon screwdriver set 8-piece 2; 2.5; 3; 4; 5; 6; 8; 10 mm
1 reversible ratchet 1/2"
2 extensions 1/2" 125; 250 mm
1 universal joint 1/2"
1 T-handle with sliding block 1/2"
1 spark plug insert, 20.8 mm
9 hexagon socket inserts 1/2" 10, 11, 12 , 13, 14, 15, 17, 19, 22 mm
1 combination pliers, 180 mm
1 side cutters, 160 mm
1 water pump pliers, 250 mm
1 voltage tester
1 electrician's knife, 1-piece
1 peen hammer, 300 g
1 small parts box