| Spring-loaded safety valve Type: 512 Bronze/PTFE Adjustment range: from 2 to 6bar Nominal inner diameter inlet side: 3/4" (20) Nominal inner diameter outlet side: x3/4" (20) | 3/4" (20) | 3/4" (20) | from 2 to 6 | | Not available in the webshop |
| Spring-loaded safety valve Type: 512 Bronze/PTFE Adjustment range: from 8.5 to 12bar Nominal inner diameter inlet side: 1.1/4" (32) Nominal inner diameter outlet side: x1.1/4" (32) | 1.1/4" (32) | 1.1/4" (32) | from 8.5 to 12 | | Not available in the webshop |
| Spring-loaded safety valve Type: 512 Bronze/PTFE Adjustment range: from 11 to 15bar Nominal inner diameter inlet side: 3/4" (20) Nominal inner diameter outlet side: x3/4" (20) | 3/4" (20) | 3/4" (20) | from 11 to 15 | | Not available in the webshop |
| Spring-loaded safety valve Type: 512 Bronze/PTFE Adjustment range: from 8.5 to 12bar Nominal inner diameter inlet side: 2" (50) Nominal inner diameter outlet side: x2" (50) | 2" (50) | 2" (50) | from 8.5 to 12 | | Not available in the webshop |
| Spring-loaded safety valve Type: 512 Bronze/PTFE Adjustment range: from 5.5 to 9bar Nominal inner diameter inlet side: 1.1/2" (40) Nominal inner diameter outlet side: x1.1/2" (40) | 1.1/2" (40) | 1.1/2" (40) | from 5.5 to 9 | | Not available in the webshop |
| Spring-loaded safety valve Type: 512 Bronze/PTFE Adjustment range: from 14 to 20bar Nominal inner diameter inlet side: 1.1/4" (32) Nominal inner diameter outlet side: x1.1/4" (32) | 1.1/4" (32) | 1.1/4" (32) | from 14 to 20 | | Not available in the webshop |
| Spring-loaded safety valve Type: 512 Bronze/PTFE Adjustment range: from 5.5 to 9bar Nominal inner diameter inlet side: 3/4" (20) Nominal inner diameter outlet side: x3/4" (20) | 3/4" (20) | 3/4" (20) | from 5.5 to 9 | | Not available in the webshop |
| Spring-loaded safety valve Type: 512 Bronze/PTFE Adjustment range: from 8.5 to 12bar Nominal inner diameter inlet side: 1" (25) Nominal inner diameter outlet side: x1" (25) | 1" (25) | 1" (25) | from 8.5 to 12 | | Not available in the webshop |
| Spring-loaded safety valve Type: 512 Bronze/PTFE Adjustment range: from 14 to 20bar Nominal inner diameter inlet side: 1.1/2" (40) Nominal inner diameter outlet side: x1.1/2" (40) | 1.1/2" (40) | 1.1/2" (40) | from 14 to 20 | | Not available in the webshop |
| Spring-loaded safety valve Type: 512 Bronze/PTFE Adjustment range: from 11 to 15bar Nominal inner diameter inlet side: 1.1/4" (32) Nominal inner diameter outlet side: x1.1/4" (32) | 1.1/4" (32) | 1.1/4" (32) | from 11 to 15 | | Not available in the webshop |
| Spring-loaded safety valve Type: 512 Bronze/PTFE Adjustment range: from 14 to 20bar Nominal inner diameter inlet side: 1/2" (15) Nominal inner diameter outlet side: x1/2" (15) | 1/2" (15) | 1/2" (15) | from 14 to 20 | | Not available in the webshop |
| Spring-loaded safety valve Type: 512 Bronze/PTFE Adjustment range: from 8.5 to 12bar Nominal inner diameter inlet side: 3/4" (20) Nominal inner diameter outlet side: x3/4" (20) | 3/4" (20) | 3/4" (20) | from 8.5 to 12 | | Not available in the webshop |
| Spring-loaded safety valve Type: 512 Bronze/PTFE Adjustment range: from 2 to 6bar Nominal inner diameter inlet side: 1.1/4" (32) Nominal inner diameter outlet side: x1.1/4" (32) | 1.1/4" (32) | 1.1/4" (32) | from 2 to 6 | | Not available in the webshop |
| Spring-loaded safety valve Type: 512 Bronze/FPM Adjustment range: from 0.5 to 2.5bar Nominal inner diameter inlet side: 1.1/2" (40) Nominal inner diameter outlet side: x1.1/2" (40) | 1.1/2" (40) | 1.1/2" (40) | from 0.5 to 2.5 | | Not available in the webshop |
| Spring-loaded safety valve Type: 512 Bronze/FPM Adjustment range: from 0.5 to 2.5bar Nominal inner diameter inlet side: 1" (25) Nominal inner diameter outlet side: x1" (25) | 1" (25) | 1" (25) | from 0.5 to 2.5 | | Not available in the webshop |
| Spring-loaded safety valve Type: 512 Bronze/PTFE Adjustment range: from 11 to 15bar Nominal inner diameter inlet side: 2" (50) Nominal inner diameter outlet side: x2" (50) | 2" (50) | 2" (50) | from 11 to 15 | | Not available in the webshop |
| Spring-loaded safety valve Type: 512 Bronze/PTFE Adjustment range: from 11 to 15bar Nominal inner diameter inlet side: 1" (25) Nominal inner diameter outlet side: x1" (25) | 1" (25) | 1" (25) | from 11 to 15 | | Not available in the webshop |
| Spring-loaded safety valve Type: 512 Bronze/PTFE Adjustment range: from 5.5 to 9bar Nominal inner diameter inlet side: 1/2" (15) Nominal inner diameter outlet side: x1/2" (15) | 1/2" (15) | 1/2" (15) | from 5.5 to 9 | | Not available in the webshop |
| Spring-loaded safety valve Type: 512 Bronze/PTFE Adjustment range: from 2 to 6bar Nominal inner diameter inlet side: 2" (50) Nominal inner diameter outlet side: x2" (50) | 2" (50) | 2" (50) | from 2 to 6 | | Not available in the webshop |
| Spring-loaded safety valve Type: 512 Bronze/PTFE Adjustment range: from 11 to 15bar Nominal inner diameter inlet side: 1/2" (15) Nominal inner diameter outlet side: x1/2" (15) | 1/2" (15) | 1/2" (15) | from 11 to 15 | | Not available in the webshop |
| Spring-loaded safety valve Type: 512 Bronze/PTFE Adjustment range: from 8.5 to 12bar Nominal inner diameter inlet side: 1.1/2" (40) Nominal inner diameter outlet side: x1.1/2" (40) | 1.1/2" (40) | 1.1/2" (40) | from 8.5 to 12 | | Not available in the webshop |
| Spring-loaded safety valve Type: 512 Bronze/PTFE Adjustment range: from 5.5 to 9bar Nominal inner diameter inlet side: 2" (50) Nominal inner diameter outlet side: x2" (50) | 2" (50) | 2" (50) | from 5.5 to 9 | | Not available in the webshop |
| Spring-loaded safety valve Type: 512 Bronze/FPM Adjustment range: from 0.5 to 2.5bar Nominal inner diameter inlet side: 3/4" (20) Nominal inner diameter outlet side: x3/4" (20) | 3/4" (20) | 3/4" (20) | from 0.5 to 2.5 | | Not available in the webshop |
| Spring-loaded safety valve Type: 512 Bronze/FPM Adjustment range: from 0.5 to 2.5bar Nominal inner diameter inlet side: 1/2" (15) Nominal inner diameter outlet side: x1/2" (15) | 1/2" (15) | 1/2" (15) | from 0.5 to 2.5 | | Not available in the webshop |
| Spring-loaded safety valve Type: 512 Bronze/PTFE Adjustment range: from 11 to 15bar Nominal inner diameter inlet side: 1.1/2" (40) Nominal inner diameter outlet side: x1.1/2" (40) | 1.1/2" (40) | 1.1/2" (40) | from 11 to 15 | | Not available in the webshop |