| Overflow valve Type 1515 steel/metal low-lifting adjustment range 1 - 5 barg 1/2" BSPP | 1/2" (15) | External thread (BSPP) | ISO 228-1 | | Not available in the webshop |
| Overflow valve Type 1515 steel/metal low-lifting adjustment range 10 - 20 barg 3/4" BSPP | 3/4" (20) | External thread (BSPP) | ISO 228-1 | | Not available in the webshop |
| Overflow valve Type 1515 steel/metal low-lifting adjustment range 10 - 20 barg 1.1/2" BSPP | 1.1/2" (40) | External thread (BSPP) | ISO 228-1 | | Not available in the webshop |
| Overflow valve Type 1515 steel/metal low-lifting adjustment range 5 - 10 barg 1.1/4" BSPP | 1.1/4" (32) | External thread (BSPP) | ISO 228-1 | | Not available in the webshop |
| Overflow valve Type 1515 steel/metal low-lifting adjustment range 1 - 5 barg 1.1/2" BSPP | 1.1/2" (40) | External thread (BSPP) | ISO 228-1 | | Not available in the webshop |
| Overflow valve Type 1515 steel/metal low-lifting adjustment range 10 - 20 barg 1.1/4" BSPP | 1.1/4" (32) | External thread (BSPP) | ISO 228-1 | | Not available in the webshop |
| Overflow valve Type 1515 steel/metal low-lifting adjustment range 5 - 10 barg 3/8" BSPP | 3/8" (10) | External thread (BSPP) | ISO 228-1 | | Not available in the webshop |
| Overflow valve Type 1515 steel/metal low-lifting adjustment range 20 - 42 barg 1/2" BSPP | 1/2" (15) | External thread (BSPP) | ISO 228-1 | | Not available in the webshop |
| Overflow valve Type 1515 steel/metal low-lifting adjustment range 10 - 20 barg 1" BSPP | 1" (25) | External thread (BSPP) | ISO 228-1 | | Not available in the webshop |
| Overflow valve Type 1515 steel/metal low-lifting adjustment range 1 - 5 barg 1.1/4" BSPP | 1.1/4" (32) | External thread (BSPP) | ISO 228-1 | | Not available in the webshop |
| Overflow valve Type 1515 steel/metal low-lifting adjustment range 20 - 42 barg 3/8" BSPP | 3/8" (10) | External thread (BSPP) | ISO 228-1 | | Not available in the webshop |
| Overflow valve Type 1515 steel/metal low-lifting adjustment range 1 - 5 barg 3/4" BSPP | 3/4" (20) | External thread (BSPP) | ISO 228-1 | | Not available in the webshop |
| Overflow valve Type 1515 steel/metal low-lifting adjustment range 5 - 10 barg 1/2" BSPP | 1/2" (15) | External thread (BSPP) | ISO 228-1 | | Not available in the webshop |
| Overflow valve Type 1515 steel/metal low-lifting adjustment range 5 - 10 barg 3/4" BSPP | 3/4" (20) | External thread (BSPP) | ISO 228-1 | | Not available in the webshop |
| Overflow valve Type 1515 steel/metal low-lifting adjustment range 20 - 42 barg 2" BSPP | 2" (50) | External thread (BSPP) | ISO 228-1 | | Not available in the webshop |
| Overflow valve Type 1515 steel/metal low-lifting adjustment range 1 - 5 barg 1" BSPP | 1" (25) | External thread (BSPP) | ISO 228-1 | | Not available in the webshop |
| Overflow valve Type 1515 steel/metal low-lifting adjustment range 5 - 10 barg 1.1/2" BSPP | 1.1/2" (40) | External thread (BSPP) | ISO 228-1 | | Not available in the webshop |
| Overflow valve Type 1515 steel/metal low-lifting adjustment range 5 - 10 barg 1" BSPP | 1" (25) | External thread (BSPP) | ISO 228-1 | | Not available in the webshop |
| Overflow valve Type 1515 steel/metal low-lifting adjustment range 20 - 42 barg 1" BSPP | 1" (25) | External thread (BSPP) | ISO 228-1 | | Not available in the webshop |
| Overflow valve Type 1515 steel/metal low-lifting adjustment range 1 - 5 barg 3/8" BSPP | 3/8" (10) | External thread (BSPP) | ISO 228-1 | | Not available in the webshop |
| Overflow valve Type 1515 steel/metal low-lifting adjustment range 20 - 42 barg 1.1/4" BSPP | 1.1/4" (32) | External thread (BSPP) | ISO 228-1 | | Not available in the webshop |
| Overflow valve Type 1515 steel/metal low-lifting adjustment range 10 - 20 barg 3/8" BSPP | 3/8" (10) | External thread (BSPP) | ISO 228-1 | | Not available in the webshop |
| Overflow valve Type 1515 steel/metal low-lifting adjustment range 20 - 42 barg 3/4" BSPP | 3/4" (20) | External thread (BSPP) | ISO 228-1 | | Not available in the webshop |
| Overflow valve Type 1515 steel/metal low-lifting adjustment range 10 - 20 barg 2" BSPP | 2" (50) | External thread (BSPP) | ISO 228-1 | | Not available in the webshop |
| Overflow valve Type 1515 steel/metal low-lifting adjustment range 1 - 5 barg 2" BSPP | 2" (50) | External thread (BSPP) | ISO 228-1 | | Not available in the webshop |