Eriks
METABO

METABO Batterie LiPOWER 18 V - 5,2 Ah (625028000)

  • ERIKS:14411470
  • Fabricant:4061792202221
Image 1
Image 2
Image 1
Image 2
Intelligent battery management for long-lasting battery packs with a 3 year warranty, Patented “AIR COOLED“ charging technology, Permanent Electronic Single Cell Protection (ESCP) when charging, for particularly long life., Processor-controlled charge and discharge management, High storage capability with almost no self-discharge, Capacity display with almost no self-discharge, Many brands, one battery pack system: This battery pack is compatible with all 18 V machines and chargers of the CAS brands: www.cordless-alliance-system.com
Ajouter à la liste

120,47 €/ Unitéhors TVA

144,56 €TVA incluse

3 En stock - Date de livraison estimée 10/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de 100 €

Marque
METABO